Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Boxes/Covers/Accessories

  • Mfr # 714C3N12

  • Zoro # G121854350


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Hub Size
1-1/4 in
Type
With 30 Degree Angle, Threaded
Standards
UL 2682/1682, CSA 182.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
714C3N12
Zoro #
G121854350
UPC #
784474583626
Country of Origin
Mexico

Dimensions

Hub Size
1-1/4 in

Details

Type
With 30 Degree Angle, Threaded
Standards
UL 2682/1682, CSA 182.1

Description

1-1/4in NPT Hub, 65 Cu Inch, Blue, Metal, Poly, 30D, Plug and Receptacle Box

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.