Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin & Sleeve Inlet, 20 A, 250V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type Blue

  • Mfr # 63-18073

  • Zoro # G601758833


product price: $65.69
/ea

Key Features

Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63-18073
Zoro #
G601758833
UPC #
784474544290
Country of Origin
United States

Dimensions

Wire Strip Length
Phase: 5/8 in (16 mm)
Wire Size
14 AWG to 12 AWG
Use With Installation Accessory Size
1

Details

Item
Pin & Sleeve Inlet
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP69
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
No Cap or Cover
Standards
cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Resistance Properties
Corrosion Resistant
Material
Polyster
Body Material
Polyester
HP
3
Switch Rated
Yes
Application
DS30A inlet decontactor
Operating Temp. Range
-40C to 60C
Wire Temperature Rating
60 Degrees C
Color Code
Orange
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Keying Position
7
Contact Configuration
3P+G
Number of Notch Positions
23
Load Break Amp Rating
20A
Tightening Torque
Phase: 10.6 IN-LBS / 1.2 N-M
Hz
60 Hz
Impact Rating
IK08
Load Break Amp Rating_Abnormal Overload
30A

Description

DSN20 INLET POLY BLUE SIZE 1 TYPE 4X IP 69 3P+G 20A 250 VAC 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.