This item is Discontinued.

Meltric Pin & Sleeve Inlet, 30 A, 120V AC, Single Phase, 1 Pole, Screw Terminals Wire Connection Type Blue 63-38165-972

Pin & Sleeve Inlet, 30 A, 120V AC, Single Phase, 1 Pole, Screw Terminals Wire Connection Type Blue (Discontinued)

  • Mfr # 63-38165-972
  • Zoro # G301759130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63-38165-972
Zoro #
G301759130
UPC #
784474648783
Country of Origin
United States

Dimensions

Wire Size
14 AWG to 14 AWG; 14 AWG to 8 AWG
Use With Installation Accessory Size
2
Wire Strip Length
Auxiliary: 3/4 in (19 mm); Phase: 3/4 in (19 mm)

Details

Item
Pin & Sleeve Inlet
Current Rating
30 A
Voltage Rating
120V AC
Phase
Single
Number of Poles
1
Number of Wires
3
IP Rating
IP66, IP67, IP69
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
No Cap or Cover
Standards
cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682, UL508
Resistance Properties
Impact Resistant
Switch Rated
Yes
Use With
Mating Box MB3
HP
2
Body Material
Polyester
Tightening Torque
Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 15 IN-LBS / 1.7 N-M
Color Code
Yellow
Number of Notch Positions
24
Auxiliary Contact Voltage Rating
600VAC
Contact Configuration
1P+N+G
Keying Position
16
Wire Temperature Rating
60 Degrees C
Auxiliary Contact Rating
1.2A
Load Break Amp Rating
30A
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Terminal Connection
Screw
Operating Temp. Range
-40C to 60C
Hz
60 Hz
Impact Rating
IK08
Number of Aux. Outputs
+2 AUX
Load Break Amp Rating_Abnormal Overload
45A

Description

DSN30 INLET POLY BLUE SIZE 2 TYPE 4X IP 69 1P+N+G 30A 120 VAC 60 Hz +2 AUX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.