Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Meltric Pin & Sleeve Inlet, 50 A, 600V AC/130V DC, 4 Pole, Screw Terminals Wire Connection Type Blue 31-38941

Pin & Sleeve Inlet, 50 A, 600V AC/130V DC, 4 Pole, Screw Terminals Wire Connection Type Blue (Discontinued)

  • Mfr # 31-38941
  • Zoro # G401755551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-38941
Zoro #
G401755551
UPC #
784474661645
Country of Origin
United States

Dimensions

Use With Installation Accessory Size
3
Wire Size
14 AWG to 8 AWG
Wire Strip Length
Phase: 1-1/16 in (27 mm)

Details

Item
Pin & Sleeve Inlet
Current Rating
50 A
Voltage Rating
600V AC/130V DC
Number of Poles
4
Number of Wires
5
IP Rating
IP66, IP67, IP69
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
No Cap or Cover
Resistance Properties
Impact Resistant
Use With
Mating Box MB6
Body Material
Polyester
Operating Temp. Range
-40C to 60C
Number of Aux. Outputs
NO AUX
Number of Notch Positions
5
Tightening Torque
Phase: 16 IN-LBS / 1.8 N-M
Contact Configuration
4P+G
Impact Rating
IK08
Hz
60 Hz
Color Code
Blue
Keying Position
1

Description

DR7c INLET POLY BLUE SIZE 3 IP 54/55 4P+G 50A 600 VAC/130 VDC 60 Hz NO AUX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.