Zoro Homepage

Pin & Sleeve Inlet, 60 A, 480V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type Blue

  • Mfr # 33-68043

  • Zoro # G801758695


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-68043
Zoro #
G801758695
UPC #
784474006316
Country of Origin
United States

Dimensions

Wire Size
10 AWG to 2 AWG
Use With Installation Accessory Size
4
Wire Strip Length
Phase: 15/16 in (24 mm)
Dimensions
3.77 in H x 3.44 in D

Details

Item
Pin & Sleeve Inlet
Current Rating
60 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP69
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
No Cap or Cover
Standards
cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Resistance Properties
Impact Resistant
Voltage
480V AC
Body Material
Polyester
Use With
Mating Box MB6
HP
25
Switch Rated
Yes
Number of Aux. Outputs
NO AUX
Impact Rating
IK08
Contact Configuration
3P+G
Keying Position
4
Terminal Type
Screw terminal
Wire Temperature Rating
60 Degrees C
Number of Notch Positions
24
Hz
60 Hz
Operating Temp. Range
-40C to 60C
Tightening Torque
Phase: 48 IN-LBS / 5.4 N-M
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Color Code
Red
Load Break Amp Rating
60A
Load Break Amp Rating_Abnormal Overload
90A
Series
DS60
Enclosure
IP54/IP55
Temperature Rating
-40 to 140 °F
Horsepower
25 hp

Description

DS60 INLET POLY BLUE SIZE 4 TYPE 3R 3P+G 60A 480 VAC 60 Hz NO AUX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.