This item is Discontinued.

Meltric Pin & Sleeve Inlet, 60 A, 600V AC, 2 Pole, Screw Terminals Wire Connection Type Blue, NEMA 4X 63-68142-974

Pin & Sleeve Inlet, 60 A, 600V AC, 2 Pole, Screw Terminals Wire Connection Type Blue, NEMA 4X (Discontinued)

  • Mfr # 63-68142-974
  • Zoro # G201759308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63-68142-974
Zoro #
G201759308
UPC #
784474046244
Country of Origin
United States

Dimensions

Wire Size
14 AWG to 14 AWG; 14 AWG to 4 AWG
Use With Installation Accessory Size
3
Wire Strip Length
Auxiliary: 5/8 in (16 mm); Phase: 7/8 in (22 mm)

Details

Item
Pin & Sleeve Inlet
Current Rating
60 A
Voltage Rating
600V AC
Number of Poles
2
Number of Wires
3
IP Rating
IP66, IP67, IP69
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
No Cap or Cover
Standards
UL/CSA, UL 498
Resistance Properties
Impact Resistant
Body Material
Polyester
HP
10
Use With
Mating Box MB3
Switch Rated
Yes
Number of Aux. Outputs
+4 AUX
Hz
60 Hz
Impact Rating
IK08
Terminal Connection
Screw
Keying Position
14
Auxiliary Contact Voltage Rating
600VAC
Load Break Amp Rating
60A
Tightening Torque
Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 15 IN-LBS / 1.7 N-M
Color Code
Black
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Contact Configuration
2P+G
Operating Temp. Range
-40C to 60C
Auxiliary Contact Rating
1.2A
Number of Notch Positions
24
Wire Temperature Rating
60 Degrees C

Description

DSN60 INLET POLY BLUE SIZE 3 TYPE 4X IP 69 2P+G 60A 600 VAC 60 Hz +4 AUX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.