This item is Discontinued.

Meltric Pin & Sleeve Inlet, 8 A, 480V AC/130V DC, 36 Pole, Spring Clamp Terminals Wire Connection Type Blue 63-C8003

Pin & Sleeve Inlet, 8 A, 480V AC/130V DC, 36 Pole, Spring Clamp Terminals Wire Connection Type Blue (Discontinued)

  • Mfr # 63-C8003
  • Zoro # G601755443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63-C8003
Zoro #
G601755443
UPC #
784474685481
Country of Origin
United States

Dimensions

Wire Size
18 AWG to 14 AWG
Wire Strip Length
Phase: 25/64 in (10 mm)
Use With Installation Accessory Size
3
Dimensions
3.32 in H x 2.2 in D

Details

Item
Pin & Sleeve Inlet
Current Rating
8 A
Voltage Rating
480V AC/130V DC
Number of Poles
36
Number of Wires
37
IP Rating
IP69
NEMA Enclosure Rating
4X
Wire Connection Type
Spring Clamp Terminals
Housing Color
Blue
Cap Type
No Cap or Cover
Standards
UL 2238
Resistance Properties
Impact Resistant
Use With
Mating Box MB3
Body Material
Polyester
Color Code
Blue
Hz
50/60 Hz
Contact Configuration
36P+G
Number of Notch Positions
3
Impact Rating
IK08
Operating Temp. Range
-40C to 60C
Keying Position
1
Enclosure
IP66/IP67
Series
DSN37C
Temperature Rating
-40 to 140 °F

Description

DSN37c INLET POLY BLUE SIZE 3 IP 66/67 36P+G 2A/7.5A 480 VAC/130 VDC 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.