This item is Discontinued.

Meltric Pin & Sleeve Receptacle, 20 A, 600V AC, 2 Pole, Screw Terminals Wire Connection Type Blue, NEMA 4X 63-14142-843

Pin & Sleeve Receptacle, 20 A, 600V AC, 2 Pole, Screw Terminals Wire Connection Type Blue, NEMA 4X (Discontinued)

  • Mfr # 63-14142-843
  • Zoro # G901758403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63-14142-843
Zoro #
G901758403
UPC #
784474045636
Country of Origin
United States

Dimensions

Wire Size
14 AWG to 12 AWG
Use With Installation Accessory Size
1
Wire Strip Length
Phase: 1/2 in (13 mm)

Details

Item
Pin & Sleeve Receptacle
Current Rating
20 A
Voltage Rating
600V AC
Number of Poles
2
Number of Wires
3
IP Rating
IP66, IP67, IP69
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
Flip-Up Cap
Standards
cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Resistance Properties
Impact Resistant
Body Material
Polyester
Use With
Mating Box MB3
NEMA Rating
4X
Switch Rated
Yes
HP
3
Voltage
600V AC
Impact Rating
IK08
Tightening Torque
Phase: 10.6 IN-LBS / 1.2 N-M
Hz
60 Hz
Color Code
Black
Contact Configuration
2P+G
Wire Temperature Rating
60 Degrees C
Number of Aux. Outputs
NO AUX
Number of Notch Positions
23
Operating Temp. Range
-40C to 60C
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Keying Position
14
Terminal Type
Screw terminal
Load Break Amp Rating
20A

Description

DSN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X IP 69 2P+G 20A 600 VAC 60 Hz NO AUX PADLOCK PAWL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.