|
MFR #
| 33-34073-973-4X |
Zoro #
| G901756980 |
|
UPC #
| 784474016797 |
Country of Origin
| United States |
|
MFR #
| 33-34073-973-4X |
|
Zoro #
| G901756980 |
|
UPC #
| 784474016797 |
|
Country of Origin
| United States |
| Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm) | Use With Installation Accessory Size | 3 |
| Wire Size | 14 AWG; 14 AWG to 4 AWG | | |
| Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm) |
| Use With Installation Accessory Size | 3 |
| Wire Size | 14 AWG; 14 AWG to 4 AWG |
|
| Item | Watertight Pin & Sleeve Receptacle | Current Rating | 30 A |
| Voltage Rating | 250V AC | Phase | Three |
| Number of Poles | 3 | Number of Wires | 4 |
| IP Rating | IP66, IP67 | NEMA Enclosure Rating | 4X |
| Wire Connection Type | Screw Terminals | Housing Color | Blue |
| Cap Type | Flip-Up Cap | Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682, UL508 |
| Resistance Properties | Impact Resistant | HP | 5 |
| NEMA Rating | 4X | Use With | Mating Box MB3 |
| Body Material | Polyester | Voltage | 250V AC |
| Switch Rated | Yes | Operating Temp. Range | -40C to 60C |
| Impact Rating | IK08 | Hz | 60 Hz |
| Wire Temperature Rating | 60 Degrees C | Number of Aux. Outputs | +3 AUX |
| Keying Position | 7 | Terminal Type | Screw terminal |
| Terminal Connection | Screw | Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
| Auxiliary Contact Rating | 1.2A | Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 15 IN-LBS / 1.7 N-M |
| Contact Configuration | 3P+G | Number of Notch Positions | 24 |
| Auxiliary Contact Voltage Rating | 600VAC | Color Code | Orange |
| Load Break Amp Rating | 30A | Load Break Amp Rating_Abnormal Overload | 45A |
| Item | Watertight Pin & Sleeve Receptacle |
| Current Rating | 30 A |
| Voltage Rating | 250V AC |
| Phase | Three |
| Number of Poles | 3 |
| Number of Wires | 4 |
| IP Rating | IP66, IP67 |
| NEMA Enclosure Rating | 4X |
| Wire Connection Type | Screw Terminals |
| Housing Color | Blue |
| Cap Type | Flip-Up Cap |
| Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682, UL508 |
| Resistance Properties | Impact Resistant |
| HP | 5 |
| NEMA Rating | 4X |
| Use With | Mating Box MB3 |
| Body Material | Polyester |
| Voltage | 250V AC |
| Switch Rated | Yes |
| Operating Temp. Range | -40C to 60C |
| Impact Rating | IK08 |
| Hz | 60 Hz |
| Wire Temperature Rating | 60 Degrees C |
| Number of Aux. Outputs | +3 AUX |
| Keying Position | 7 |
| Terminal Type | Screw terminal |
| Terminal Connection | Screw |
| Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
| Auxiliary Contact Rating | 1.2A |
| Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 15 IN-LBS / 1.7 N-M |
| Contact Configuration | 3P+G |
| Number of Notch Positions | 24 |
| Auxiliary Contact Voltage Rating | 600VAC |
| Color Code | Orange |
| Load Break Amp Rating | 30A |
| Load Break Amp Rating_Abnormal Overload | 45A |
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X 3P+G 30A 250 VAC 60 Hz +3 AUX TYPE 4X WATERTIGHTNESS