Shop MEM-CO
See all product information
Create Account
Wye, Brass, Barbed5/32in, 5/32in, 5/32in
- Mfr # Y3 1/2
- Zoro # G903888078
product price:Â
$
11.89
/ea
Key Features
Specific Fitting Shape
Wye
Barb Size
Beaded
Connection Type
Barbed x Barbed x Barbed
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Minimum Operating Temperature
-65 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y3 1/2
- Zoro #
- G903888078
- UPC #
- -
- Country of Origin
- United States
- Item
- Barbed Wye
- Specific Fitting Shape
- Wye
- Connection Type
- Barbed x Barbed x Barbed
- Application
- Air, Natural Gas, Non-Potable Water, Oil, Steam
- Minimum Operating Temperature
- -65 Degrees F
- Barb Style
- Beaded
- Material Grade
- CA360
- Fitting Material
- Brass
- Maximum Operating Pressure
- 150 psi
- Fitting Side C Connection Type
- Barbed
- Fitting Side B Connection Type
- Barbed
- Fitting Shape
- Wye
- Fitting Side A Connection Type
- Barbed
- Maximum Operating Temperature
- 250 Degrees F
- Fitting Side 3 Connection Type
- Barbed
- For Media Type
- Air, Gases, Non-Potable Water, Oils
- Fitting Side 2 Connection Type
- Barbed
- Operating Pressure - Maximum
- 150 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Connector Type
- Coupling
- Operating Temperature - Minimum
- -65 Degrees F
- Fitting Side 1 Connection Type
- Barbed
Description
Barbed Wye, Specific Fitting Shape Wye, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 5/32 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 5/32 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 5/32 in, Overall Length 1 1/16 in, Maximum Operating Pressure 150 psi