Shop MEM-CO
See all product information
Create Account
Straight, Brass, Barbed1/8"Barbed1/8", PK10
- Mfr # C3-NP
- Zoro # G503889444
product price:Â
$
13.85
/pk of 10, $1.39/ea
Key Features
Specific Fitting Shape
Straight Connector
Barb Size
Beaded
Finish
Nickel-Plated
Application
Air, Fuels, Non-Potable Water
Fitting Shape
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C3-NP
- Zoro #
- G503889444
- UPC #
- -
- Country of Origin
- United States
- Item
- Barbed Fitting Coupling
- Specific Fitting Shape
- Straight Connector
- Finish
- Nickel-Plated
- Application
- Air, Fuels, Non-Potable Water
- Fitting Shape
- Straight
- Maximum Operating Pressure
- 120 psi @ 72 Degrees F
- Fitting Material
- Brass
- Material Grade
- CA360
- Minimum Operating Temperature
- -40 Degrees F
- Fitting Side A Connection Type
- Barbed
- Finish/Coating
- Nickel-Plated
- Barb Style
- Beaded
- Maximum Operating Temperature
- 230 Degrees F
- Vacuum Rating
- 27 inHG @ 72 Degrees F
- Fitting Side B Connection Type
- Barbed
- For Media Type
- Air, Fuels, Non-Potable Water
- Operating Temperature - Minimum
- -40 Degrees F
- Operating Pressure - Maximum
- 120 psi
- Connector Type
- Coupling
- Operating Temperature - Maximum
- 230 Degrees F
- Fitting Side 1 Connection Type
- Barbed
- Fitting Side 2 Connection Type
- Barbed
Dimensions
- Barb Size
- Beaded
- Fitting Side A Tube Inner Diameter
- 1/8 in
- Fitting Side B Tube Inner Diameter
- 1/8 in
- Overall Length
- 11/16 in
- Fitting Side 2 Tube Inner Diameter
- 1/8 in
- Fitting Side 1 Tube Inner Diameter
- 1/8 in
- Wire Rope Length
- 11/16 in
- Length
- 11/16 in
Description
Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/8 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 11/16 in, Specific Fitting Shape Straight Connector, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.