Shop MEM-CO
See all product information
Create Account
Tee, Brass, Barbed5/32in, 5/32in, 5/32in
- Mfr # T4-NP
- Zoro # G703889367
product price:Â
$
3.79
/ea
Sold in multiples of 3 for
$11.37
Key Features
Specific Fitting Shape
Tee
Barb Size
Beaded
Finish
Nickel-Plated
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Maximum Operating Temperature
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4-NP
- Zoro #
- G703889367
- UPC #
- -
- Country of Origin
- United States
- Item
- Barbed Tee
- Specific Fitting Shape
- Tee
- Finish
- Nickel-Plated
- Application
- Air, Natural Gas, Non-Potable Water, Oil, Steam
- Maximum Operating Temperature
- 250 Degrees F
- Fitting Side C Connection Type
- Barbed
- Material Grade
- CA360
- Fitting Side A Connection Type
- Barbed
- Barb Style
- Beaded
- Finish/Coating
- Nickel-Plated
- Fitting Shape
- Tee
- Maximum Operating Pressure
- 150 psi
- Minimum Operating Temperature
- -65 Degrees F
- Fitting Side B Connection Type
- Barbed
- Fitting Material
- Brass
- Operating Pressure - Maximum
- 150 psi
- Connector Type
- Coupling
- Fitting Side 1 Connection Type
- Barbed
- Operating Temperature - Minimum
- -65 Degrees F
- Fitting Side 2 Connection Type
- Barbed
- Fitting Side 3 Connection Type
- Barbed
- For Media Type
- Air, Gases, Non-Potable Water, Oils
- Operating Temperature - Maximum
- 250 Degrees F
Dimensions
- Barb Size
- Beaded
- Fitting Side C Tube Inner Diameter
- 17/100 in
- Overall Length
- 15/16 in
- Fitting Side B Tube Inner Diameter
- 17/100 in
- Fitting Side A Tube Inner Diameter
- 17/100 in
- Fitting Side 3 Tube Inner Diameter
- 11/64 in
- Fitting Side 1 Tube Inner Diameter
- 11/64 in
- Fitting Side 2 Tube Inner Diameter
- 11/64 in
- Wire Rope Length
- 15/16 in
- Length
- 15/16 in
Description
Barbed Tee, Specific Fitting Shape Tee, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Fitting Side A Connection Type Barbed, Finish/Coating Nickel-Plated, Fitting Side A Tube Inner Diameter 17/100 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 17/100 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 17/100 in, Overall Length 15/16 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.