Shop MEM-CO

Tee, Brass, Barbed5/32in, 5/32in, 5/32in

  • Mfr # T3 1/2-NP
  • Zoro # G503889420

product price: 
$
4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Specific Fitting Shape
Tee
Barb Size
Beaded
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Finish
Nickel-Plated
Fitting Side A Tube Inner Diameter
5/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T3 1/2-NP
Zoro #
G503889420
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Beaded
Fitting Side A Tube Inner Diameter
5/32 in
Overall Length
27/32 in
Fitting Side B Tube Inner Diameter
5/32 in
Fitting Side C Tube Inner Diameter
5/32 in
Fitting Side 1 Tube Inner Diameter
5/32 in
Fitting Side 2 Tube Inner Diameter
5/32 in
Fitting Side 3 Tube Inner Diameter
5/32 in
Wire Rope Length
27/32 in
Length
27/32 in

Details

Item
Barbed Tee
Specific Fitting Shape
Tee
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Finish
Nickel-Plated
Minimum Operating Temperature
-65 Degrees F
Fitting Side B Connection Type
Barbed
Fitting Side C Connection Type
Barbed
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
150 psi
Material Grade
CA360
Fitting Material
Brass
Fitting Side A Connection Type
Barbed
Barb Style
Beaded
Finish/Coating
Nickel-Plated
Fitting Shape
Tee
Fitting Side 3 Connection Type
Barbed
Connector Type
Coupling
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum
-65 Degrees F
Fitting Side 1 Connection Type
Barbed
Fitting Side 2 Connection Type
Barbed
For Media Type
Air, Gases, Non-Potable Water, Oils
Operating Temperature - Maximum
250 Degrees F

Description

Barbed Tee, Specific Fitting Shape Tee, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Fitting Side A Connection Type Barbed, Finish/Coating Nickel-Plated, Fitting Side A Tube Inner Diameter 5/32 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 5/32 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 5/32 in, Overall Length 27/32 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.