Shop MEM-CO

Tee, Brass, Barbed1/16in, 1/16in, 1/16in

  • Mfr # T1-NP
  • Zoro # G703889374

product price: 
$
3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Specific Fitting Shape
Tee
Barb Size
Beaded
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Finish
Nickel-Plated
Fitting Side C Tube Inner Diameter
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-NP
Zoro #
G703889374
UPC #
-
Country of Origin
Japan

Dimensions

Barb Size
Beaded
Fitting Side C Tube Inner Diameter
1/16 in
Fitting Side B Tube Inner Diameter
1/16 in
Overall Length
5/8 in
Fitting Side A Tube Inner Diameter
1/16 in
Fitting Side 2 Tube Inner Diameter
1/16 in
Fitting Side 3 Tube Inner Diameter
1/16 in
Fitting Side 1 Tube Inner Diameter
1/16 in
Wire Rope Length
5/8 in
Length
5/8 in

Details

Item
Barbed Tee
Specific Fitting Shape
Tee
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Finish
Nickel-Plated
Barb Style
Beaded
Maximum Operating Temperature
250 Degrees F
Fitting Side C Connection Type
Barbed
Finish/Coating
Nickel-Plated
Fitting Shape
Tee
Minimum Operating Temperature
-65 Degrees F
Fitting Side A Connection Type
Barbed
Maximum Operating Pressure
150 psi
Fitting Material
Brass
Material Grade
CA360
Fitting Side B Connection Type
Barbed
Fitting Side 2 Connection Type
Barbed
Operating Pressure - Maximum
150 psi
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Minimum
-65 Degrees F
Operating Temperature - Maximum
250 Degrees F
For Media Type
Air, Gases, Non-Potable Water, Oils
Connector Type
Coupling
Fitting Side 3 Connection Type
Barbed

Description

Barbed Tee, Specific Fitting Shape Tee, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Fitting Side A Connection Type Barbed, Finish/Coating Nickel-Plated, Fitting Side A Tube Inner Diameter 1/16 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/16 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/16 in, Overall Length 5/8 in

Restrictions

Ratings & reviews