Shop MEM-CO
See all product information
Create Account
Strt, Aluminum, Barbed5/32", Barbed5/32"
- Mfr # C3 1/2-AL
- Zoro # G803888116
product price:Â
$
4.19
/ea
Key Features
Specific Fitting Shape
Straight Connector
Barb Size
Beaded
Application
Chemical
Overall Length
11/16 in
Fitting Side B Connection Type
Barbed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C3 1/2-AL
- Zoro #
- G803888116
- UPC #
- -
- Country of Origin
- United States
- Item
- Barbed Fitting Coupling
- Specific Fitting Shape
- Straight Connector
- Application
- Chemical
- Fitting Side B Connection Type
- Barbed
- Barb Style
- Beaded
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Fitting Material
- Aluminum
- Material Grade
- 6061-T6
- Fitting Shape
- Straight
- Minimum Operating Temperature
- -40 Degrees F
- Fitting Side A Connection Type
- Barbed
- Vacuum Rating
- 27 inHG @ 72 Degrees F
- Maximum Operating Temperature
- 230 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Connector Type
- Coupling
- Operating Temperature - Maximum
- 230 Degrees F
- Fitting Side 1 Connection Type
- Barbed
- Operating Pressure - Maximum
- 125 psi
- For Media Type
- Air, Chemicals, Gases, Non-Potable Water
- Fitting Side 2 Connection Type
- Barbed
Dimensions
- Barb Size
- Beaded
- Overall Length
- 11/16 in
- Fitting Side B Tube Inner Diameter
- 5/32 in
- Fitting Side A Tube Inner Diameter
- 5/32 in
- Fitting Side 1 Tube Inner Diameter
- 5/32 in
- Fitting Side 2 Tube Inner Diameter
- 5/32 in
- Wire Rope Length
- 11/16 in
- Length
- 11/16 in
Description
Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 5/32 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 11/16 in, Specific Fitting Shape Straight Connector, Application Chemical, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.