Shop MEM-CO
See all product information
Create Account
Straight, SS, Barbed 1/16", Barbed 1/16"
- Mfr # C1-316SS
- Zoro # G203889331
product price:Â
$
9.29
/ea
Key Features
Specific Fitting Shape
Straight Connector
Barb Size
Beaded
Application
Chemical
Minimum Operating Temperature
-40 Degrees F
Overall Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C1-316SS
- Zoro #
- G203889331
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Barb Size
- Beaded
- Overall Length
- 1/2 in
- Fitting Side A Tube Inner Diameter
- 1/16 in
- Fitting Side B Tube Inner Diameter
- 1/16 in
- Fitting Side 1 Tube Inner Diameter
- 1/16 in
- Fitting Side 2 Tube Inner Diameter
- 1/16 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/16 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 1/2 in, Specific Fitting Shape Straight Connector, Application Chemical, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.