Shop MEM-CO
See all product information
Create Account
Tee, SS, Barbed1/2in, 1/2in, 1/2in
- Mfr # T10-SS
- Zoro # G603889092
product price:Â
$
32.39
/ea
Key Features
Specific Fitting Shape
Tee
Barb Size
Beaded
Application
Chemical
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Barbed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T10-SS
- Zoro #
- G603889092
- UPC #
- -
- Country of Origin
- United States
- Item
- Barbed Tee
- Specific Fitting Shape
- Tee
- Application
- Chemical
- Fitting Material
- Stainless Steel
- Fitting Side A Connection Type
- Barbed
- Material Grade
- 303
- Barb Style
- Beaded
- Minimum Operating Temperature
- -65 Degrees F
- Fitting Shape
- Tee
- Fitting Side B Connection Type
- Barbed
- Maximum Operating Pressure
- 100 psi
- Maximum Operating Temperature
- 450 Degrees F
- Fitting Side C Connection Type
- Barbed
- Fitting Side 1 Connection Type
- Barbed
- Operating Temperature - Maximum
- 450 Degrees F
- Fitting Side 3 Connection Type
- Barbed
- Fitting Side 2 Connection Type
- Barbed
- Operating Temperature - Minimum
- -50 Degrees F
- Operating Pressure - Maximum
- 100 psi
- Connector Type
- Coupling
- For Media Type
- Air, Chemicals, Gases, Potable Water
Description
Barbed Tee, Specific Fitting Shape Tee, Application Chemical, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/2 in, Overall Length 2 1/16 in, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 450 Degrees F