Shop MEM-CO
See all product information
Create Account
Cross, SS, Barbed1/4in, 1/4in, 1/4in, 1/4in
- Mfr # X6-SS
- Zoro # G503888973
product price:Â
$
18.89
/ea
Key Features
Specific Fitting Shape
Cross
Barb Size
Beaded
Application
Chemical
Fitting Side A Connection Type
Barbed
Material Grade
303
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X6-SS
- Zoro #
- G503888973
- UPC #
- -
- Country of Origin
- United States
- Item
- Barbed Cross
- Specific Fitting Shape
- Cross
- Application
- Chemical
- Fitting Side A Connection Type
- Barbed
- Material Grade
- 303
- Fitting Side C Connection Type
- Barbed
- Maximum Operating Temperature
- 450 Degrees F
- Maximum Operating Pressure
- 150 psi
- Fitting Shape
- Cross
- Fitting Material
- Stainless Steel
- Barb Style
- Beaded
- Fitting Side B Connection Type
- Barbed
- Fitting Side D Connection Type
- Barbed
- Minimum Operating Temperature
- -65 Degrees F
- Fitting Side 2 Connection Type
- Barbed
- Connector Type
- Coupling
- Operating Pressure - Maximum
- 150 psi
- Fitting Side 4 Connection Type
- Barbed
- For Media Type
- Air, Chemicals, Gases, Potable Water
- Operating Temperature - Minimum
- -50 Degrees F
- Operating Temperature - Maximum
- 450 Degrees F
- Fitting Side 1 Connection Type
- Barbed
- Fitting Side 3 Connection Type
- Barbed
Description
Barbed Cross, Specific Fitting Shape Cross, Application Chemical, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/4 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/4 in, Fitting Side D Connection Type Barbed, Fitting Side D Tube Inner Diameter 1/4 in, Overall Length 1 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.