Shop MEM-CO

Cross, SS, Barbed3/8in, 3/8in, 3/8in, 3/8in

  • Mfr # X8-SS
  • Zoro # G403889025

product price: 
$
28.39
/ea

Key Features

Specific Fitting Shape
Cross
Barb Size
Beaded
Application
Chemical
Fitting Side C Connection Type
Barbed
Overall Length
1 11/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X8-SS
Zoro #
G403889025
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Beaded
Overall Length
1 11/16 in
Fitting Side D Tube Inner Diameter
3/8 in
Fitting Side B Tube Inner Diameter
3/8 in
Fitting Side C Tube Inner Diameter
3/8 in
Fitting Side A Tube Inner Diameter
3/8 in
Fitting Side 2 Tube Inner Diameter
3/8 in
Fitting Side 1 Tube Inner Diameter
3/8 in
Fitting Side 3 Tube Inner Diameter
3/8 in
Fitting Side 4 Tube Inner Diameter
3/8 in
Wire Rope Length
1 11/16 in
Length
1 11/16 in

Details

Item
Barbed Cross
Specific Fitting Shape
Cross
Application
Chemical
Fitting Side C Connection Type
Barbed
Fitting Material
Stainless Steel
Fitting Side D Connection Type
Barbed
Maximum Operating Pressure
150 psi
Fitting Shape
Cross
Fitting Side B Connection Type
Barbed
Maximum Operating Temperature
450 Degrees F
Material Grade
303
Barb Style
Beaded
Fitting Side A Connection Type
Barbed
Minimum Operating Temperature
-65 Degrees F
Connector Type
Coupling
For Media Type
Air, Chemicals, Gases, Potable Water
Operating Temperature - Maximum
450 Degrees F
Fitting Side 3 Connection Type
Barbed
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Minimum
-50 Degrees F
Operating Pressure - Maximum
150 psi
Fitting Side 4 Connection Type
Barbed
Fitting Side 2 Connection Type
Barbed

Description

Barbed Cross, Specific Fitting Shape Cross, Application Chemical, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/8 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/8 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/8 in, Fitting Side D Connection Type Barbed, Fitting Side D Tube Inner Diameter 3/8 in, Overall Length 1 11/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.