Shop MEM-CO
See all product information
Create Account
Wye, SS, Barbed1/4in, 1/4in, 1/4in
- Mfr # Y6-SS
- Zoro # G403889322
product price:Â
$
28.69
/ea
Key Features
Specific Fitting Shape
Wye
Barb Size
Beaded
Application
Chemical
Fitting Side C Connection Type
Barbed
Fitting Side A Tube Inner Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y6-SS
- Zoro #
- G403889322
- UPC #
- -
- Country of Origin
- United States
- Item
- Barbed Wye
- Specific Fitting Shape
- Wye
- Application
- Chemical
- Fitting Side C Connection Type
- Barbed
- Fitting Shape
- Wye
- Material Grade
- 303
- Maximum Operating Pressure
- 150 psi
- Maximum Operating Temperature
- 450 Degrees F
- Fitting Side A Connection Type
- Barbed
- Fitting Side B Connection Type
- Barbed
- Barb Style
- Beaded
- Fitting Material
- Stainless Steel
- Minimum Operating Temperature
- -65 Degrees F
- Fitting Side 1 Connection Type
- Barbed
- Fitting Side 3 Connection Type
- Barbed
- For Media Type
- Air, Chemicals, Gases, Potable Water
- Operating Temperature - Maximum
- 450 Degrees F
- Operating Temperature - Minimum
- -50 Degrees F
- Connector Type
- Coupling
- Fitting Side 2 Connection Type
- Barbed
- Operating Pressure - Maximum
- 150 psi
Description
Barbed Wye, Specific Fitting Shape Wye, Application Chemical, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/4 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/4 in, Overall Length 1 11/16 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.