Shop MEMMERT

CO2 Incubator

  • Mfr # ICO150 230V

  • Zoro # G023785981


product price: 
$
13,112.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Includes
(2) Electropolished Stainless Steel Perforated Shelves, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +37 Degrees C, 5 %CO2 , 90 %rh, 10 %O2
Housing Material
Steel
Chamber Configuration
Single
Door Lock Type
Compression Door Lock
Frequency
50/60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ICO150 230V
Zoro #
G023785981
UPC #
-
Country of Origin
Germany
Item
CO2 Incubator
Includes
(2) Electropolished Stainless Steel Perforated Shelves, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +37 Degrees C, 5 %CO2 , 90 %rh, 10 %O2
Housing Material
Steel
Chamber Configuration
Single
Door Lock Type
Compression Door Lock
Frequency
50/60 Hz
Temperature Setting - Minimum
18 Degrees C
Number of Shelves
2
Alarm Indicator Type
Audio and Visual
Refrigerated
Non-Refrigerated
Control Type
Digital PID-Microprocessor Controller
Display Type
Digital
Shelving Type
Perforated
Voltage
230V AC
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Shelf Capacity
33 lb
Interior Material
Stainless Steel
Programmable
Yes
Humidity Control Type
Passive
Door Material
Stainless Steel
Door Type
Swing
Weight
90 kg
Number of Displays
2
Product Type
CO2 Incubator
CO2 - Maximum
20 %
Housing Finish
Zinc-Plated
Standards
CE, cULus, VDE GS
Wattage
1,500 W
Temperature Setting - Maximum
50 Degrees C
Includes Alarm
Yes
Maximum Humidity
70 %
CO2 - Minimum
0 %
Capacity
156 L
Color
Silver
Convection Type
Water Jacket
Temperature Uniformity
+/-0.3K @ 37 Degrees C
Door Hinge
Right

Description

CO2 Incubator, Incubator Type Carbon Dioxide, Overall Height 42 1/8 in, Overall Width 28 1/4 in, Overall Depth 23 1/4 in, Convection Type Water Jacket, Number of Shelves 2, Door Material Stainless Steel, Housing Material Steel, Includes (2) Electropolished Stainless Steel Perforated Shelves, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +37 Degrees C, 5 PercentCO2 , 90 Percentrh, 10 PercentO2, 230V AC

Ratings & reviews