Shop MEMMERT

CO2 Incubator

  • Mfr # ICO240K7 230V
  • Zoro # G123785881

product price: 
$
18,322.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Programmable
Yes
Wattage
1,650 W
Product Type
CO2 Incubator
Voltage
230V AC
Frequency
50/60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ICO240K7 230V
Zoro #
G123785881
UPC #
-
Country of Origin
Germany
Item
CO2 Incubator
Programmable
Yes
Wattage
1,650 W
Product Type
CO2 Incubator
Voltage
230V AC
Frequency
50/60 Hz
Control Type
Digital PID-Microprocessor Controller
Convection Type
Water Jacket
Includes Alarm
Yes
Number of Displays
2
Interior Material
Stainless Steel
Humidity Control Type
Active
Maximum Humidity
70 %
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Chamber Configuration
Single
Display Type
Digital
Includes
(2) Electropolished Stainless Steel Perforated Shelves, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +37 Degrees C, 5 %CO2 , 90 %rh, 10 %O2
Shelf Capacity
33 lb
Door Material
Stainless Steel
Temperature Uniformity
+/-0.3K @ 37 Degrees C
CO2 - Maximum
20 %
Number of Shelves
2
CO2 - Minimum
0 %
Door Type
Swing
Shelving Type
Perforated
Housing Material
Steel
Standards
CE, cULus, VDE GS
Capacity
241 L
Weight
110 kg
Temperature Setting - Maximum
50 Degrees C
Refrigerated
Non-Refrigerated
Color
Silver
Housing Finish
Zinc-Plated
Alarm Indicator Type
Audio and Visual
Temperature Setting - Minimum
18 Degrees C
Door Hinge
Right
Door Lock Type
Compression Door Lock

Description

CO2 Incubator, Incubator Type Carbon Dioxide, Overall Height 46 1/2 in, Overall Width 29 7/8 in, Overall Depth 27 1/4 in, Convection Type Water Jacket, Number of Shelves 2, Door Material Stainless Steel, Housing Material Steel, Includes (2) Electropolished Stainless Steel Perforated Shelves, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +37 Degrees C, 5 PercentCO2 , 90 Percentrh, 10 PercentO2, 230V AC

Ratings & reviews