Shop MEMMERT

CO2 Incubator

  • Mfr # ICO50K7 115V
  • Zoro # G923654691

product price: 
$
11,101.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Door Lock Type
Compression Door Lock
Shelving Type
Perforated
Convection Type
Water Jacket
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Control Type
Digital PID-Microprocessor Controller
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ICO50K7 115V
Zoro #
G923654691
UPC #
-
Country of Origin
Germany
Item
CO2 Incubator
Door Lock Type
Compression Door Lock
Shelving Type
Perforated
Convection Type
Water Jacket
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Control Type
Digital PID-Microprocessor Controller
Frequency
50/60 Hz
Maximum Humidity
70 %
Capacity
56 L
Door Material
Stainless Steel
Number of Displays
2
Temperature Setting - Minimum
18 Degrees C
Includes
Electropolished Stainless Steel Perforated Shelves, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +37 Degrees C, 5 %CO2 , 90 %rh, 10 %O2
Includes Alarm
Yes
Refrigerated
Non-Refrigerated
Temperature Setting - Maximum
50 Degrees C
Door Type
Swing
Shelf Capacity
33 lb
Display Type
Digital
Door Hinge
Right
Standards
CE, cULus, VDE GS
Housing Material
Steel
CO2 - Minimum
0 %
Wattage
1,100 W
CO2 - Maximum
20 %
Product Type
CO2 Incubator
Weight
55 kg
Housing Finish
Zinc-Plated
Interior Material
Stainless Steel
Alarm Indicator Type
Audio and Visual
Chamber Configuration
Single
Temperature Uniformity
+/-0.3K @ 37 Degrees C
Number of Shelves
1
Programmable
Yes
Voltage
115V AC
Humidity Control Type
Active
Color
Silver

Description

CO2 Incubator, Incubator Type Carbon Dioxide, Overall Height 31 1/4 in, Overall Width 22 in, Overall Depth 20 1/2 in, Convection Type Water Jacket, Number of Shelves 1, Door Material Stainless Steel, Housing Material Steel, Includes Electropolished Stainless Steel Perforated Shelves, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +37 Degrees C, 5 PercentCO2 , 90 Percentrh, 10 PercentO2, 115V AC

Ratings & reviews