Forced-Air Oven, 2.7 cu ft

  • Mfr # UF75plus 115V
  • Zoro # G2848601
product price: 
$
6,120.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
22 3/8 in
Overall Height
37 in
Overall Width
23 in
Convection Type
Forced Air
Capacity
2.7 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UF75plus 115V
Zoro #
G2848601
UPC #
-
Country of Origin
Germany
Item
Universal Oven
Convection Type
Forced Air
Capacity
2.7 cu ft
Volume
2.61 cu ft
Wattage
1,800 W
Voltage
115V
Features
PID Controller
Standards
CE, DVEGS, EAC, UL
Programmable
Programmable
Chamber Material
Stainless Steel
Number of Shelves
2
Includes
(2) Stainless Steel Grids
Special Features
Color Touch Screen Controller, Double Over Temperature Protection, Ethernet Interface for Reading Out Protocol Log, Internal Data Logger with A Storage Capacity of At Least 10 Years, Stainless Steel Housing and Exterior, User Adjustable Calibration Values
Temp. Range (C)
At least 10 Degrees C above ambient up to 300 Degrees C
Temp. Uniformity
+/-1.8 Degrees C
Capacity (ML)
74,000
Housing Material
Stainless Steel
Hz
50/60 Hz
Door Material
Stainless Steel
Capacity (Cu.-Ft.)
2.7
Shelf Capacity
66 lb
Amps
15.7 A
Temp. Accuracy
Up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C
Watts
1,800 W
Number of Doors
1
Color
Silver
Temperature Setting - Minimum
20 Degrees C
Temperature Setting - Maximum
300 Degrees C
Number of Temperature Settings
1
Product Type
Universal Oven
Minimum Back Clearance
7 7/8 in
Current
15.7 A
Interior Material
Stainless Steel
Timer Duration - Maximum
99 day
Minimum Top Clearance
5 7/8 in
Display Type
Digital
Temperature Accuracy Tolerance
+/-0.1 Degrees C up to 99.9 Degrees C, +/-0.5 Degrees C @ +100 Degrees C
Housing Finish
Zinc Plated
Control Type
Touch Screen
Number of Shelves Included
2
Temperature Uniformity
+/-2.0 Degrees C @160 Degrees C
Timer Duration - Minimum
1 min
Shelving Type
Grid
Maximum Number of Shelves
6
Minimum Side Clearance
2 in
Maximum Load Capacity per Shelf
44.1 lb
Frequency
50/60 Hz
Shelving Material
Stainless Steel
Number of Displays
2
Vacuum Pump Required
No
Plug Type
5-20P
Wire Color
Silver

Dimensions

Overall Depth
22 3/8 in
Overall Height
37 in
Overall Width
23 in
Manufacturers Warranty Length
3 yr
Chamber Depth
13 in
Chamber Width
15.7 in
Chamber Height
22 in
Interior Height
22 in
Interior Width
15 3/4 in
Interior Depth
11 1/2 in
Fits Chest Size
PID Controller

Description

Universal Oven, Convection Type Forced Air, Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C, Overall Height 37 in, Overall Width 23 in, Overall Depth 22 3/8 in, Temp. Accuracy Up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 22 in, Chamber Width 15.7 in, Chamber Depth 13 in, Amps 15.7 A, Hz 50/60, Voltage 115V, Watts 1,800 W, Capacity (Cu.-Ft.) 2.7, Capacity (ML) 74,000, Programmable Programmable, Temp. Uniformity +/-1.8 Degrees C

Ratings & reviews