Shop MEMMERT
See all product information
Create Account
GridShelf, SS, 32"D, 39"L, 32"W
- Mfr # B41251
- Zoro # G123781579
product price:Â
$
926.99
/ea
Free Shipping & Returns
Key Features
Overall Length
39 in
Product Type
Grid Shelf
Compatible Manufacturer Model Number
UF1060mplus
Overall Depth
32 in
Overall Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B41251
- Zoro #
- G123781579
- UPC #
- -
- Country of Origin
- Germany
- Item
- Grid Shelf
- Product Type
- Grid Shelf
- Compatible Manufacturer Model Number
- UF1060mplus
- Compatible Product Type
- Laboratory Ovens
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 39 in
- Overall Depth
- 32 in
- Overall Width
- 32 in
- Length
- 39 in
Description
Grid Shelf, Material Stainless Steel, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.