Shop MEMMERT
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Humidity Chambers
- Mfr # HCP50 230V
- Zoro # G023785820
product price:Â
$
16,601.99
/ea
Key Features
Interior Height
425 mm
Door Type
Solid
Overall Height
795 mm
Series
Humidity Chambers
Temperature Setting - Maximum
90 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCP50 230V
- Zoro #
- G023785820
- UPC #
- -
- Country of Origin
- Germany
- Item
- Humidity Chambers
- Door Type
- Solid
- Series
- Humidity Chambers
- Temperature Setting - Maximum
- 90 Degrees C
- Humidity - Minimum
- 20 %
- Temperature Setting - Minimum
- 18 Degrees C
- Chamber Volume
- 56 L
- Number of Shelves
- 1
- Humidity - Maximum
- 95 %
- Temperature Accuracy Tolerance
- 0.1 Degrees C
- Temperature Uniformity
- +/-0.7K @ 65 Degrees C/90%rh
- Standards
- CE, cMETus, EAC, VDE
- Voltage
- 230V AC
Description
Humidity Chambers