Shop MEMMERT

Incubator, 13.7cu ft, 67-1/4"H, Dgtl

  • Mfr # IPP410eco PLUS
  • Zoro # G801049670

product price: 
$
15,449.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Temp. Range (C)
0 to 70 deg C
Capacity (Cu.-Ft.)
13.6 cu ft
Overall Height
67 1/4 in
Overall Width
32 1/2 in
Overall Depth
32 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IPP410eco PLUS
Zoro #
G801049670
UPC #
-
Country of Origin
Germany
Item
Incubator
Temp. Range (C)
0 to 70 deg C
Capacity (Cu.-Ft.)
13.6 cu ft
Digital/Analog
Digital
Refrigerated / Non-Refrigerated
Refrigerated
Housing Material
Steel
Compliance
CE, EAC
Voltage
115V/230V AC
Chamber Material
Stainless Steel
Number of Shelves
2
Convection Type
Forced Air
Accuracy
0.1 Degrees C
Capacity (ML)
384,000 mL
Temp. Range (F)
32 Degrees to 158 Degrees F
Watts
600 W
Hz
50/60 Hz
Door Material
Stainless Steel
Humidity Range
0 to 70% RH
Shelving Material
Stainless Steel
Timer Duration - Maximum
99 day
Frequency
50/60 Hz
Temperature Setting - Minimum
0 Degrees C
Capacity
13.7 cu ft
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Display Type
Digital
Refrigerated
Refrigerated
Timer Duration - Minimum
1 min
Housing Finish
Zinc-Plated
Door Type
Swing
Standards
CE
Alarm Indicator Type
Audio and Visual
Humidity - Minimum
0 %
Maximum Humidity
70 %
Weight
306.44 lb
Includes Alarm
Yes
Interior Material
Stainless Steel
Temperature Setting - Maximum
70 Degrees C
Product Type
Incubator
Humidity - Maximum
70 %
Programmable
Yes
Wattage
600 W
Chamber Configuration
Single
Includes
(2) Electropolished Stainless Steel Grids, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +10 Degrees C, +25 Degrees C, +40 Degrees C
Temperature Uniformity
+/-0.1K @ 10 Degrees C, +/-0.1K @ 25 Degrees C, +/-0.1K @ 40 Degrees C
Door Hinge
Right
Shelf Capacity
44 lb
Number of Displays
2
Color
Silver
Shelving Type
Grid
Control Type
Digital PID-Microprocessor Controller
Door Lock Type
Compression Door Lock
Series
Peltier
Incubator Type
Multipurpose
Wire Color
Silver

Dimensions

Overall Height
67 1/4 in
Overall Width
32 1/2 in
Overall Depth
32 3/8 in
Chamber Width
25.2 in
Chamber Height
47.24 in
Chamber Depth
19.69 in
Interior Depth
18 3/8 in
Interior Width
25 1/4 in
Interior Height
47 1/4 in

Description

Incubator, Incubator Type Multipurpose, Temp. Range (C) 0 Degrees to 70 Degrees C, Temp. Range (F) 32 Degrees to 158 Degrees F, Capacity (Cu.-Ft.) 13.6 cu ft, Capacity (ML) 384,000 mL, Overall Height 67 1/4 in, Overall Width 32 1/2 in, Overall Depth 32 3/8 in, Digital, Convection Type Forced Air, Chamber Depth 19.69 in, Chamber Height 47.24 in, Chamber Width 25.2 in, Humidity Range 0 to 70 Percent RH, Number of Shelves 2, Refrigerated, Chamber Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.