Incubator, 1.87cu ft, 30-7/8"H, Dgtl

  • Mfr # IPP55plus 115V
  • Zoro # G701049664
product price: 
$
6,432.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Temp. Range (C)
0 to 70 deg C
Capacity (Cu.-Ft.)
1.9 cu ft
Overall Height
30 7/8 in
Overall Width
23 in
Overall Depth
26 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IPP55plus 115V
Zoro #
G701049664
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
30 7/8 in
Overall Width
23 in
Overall Depth
26 3/4 in
Chamber Depth
12.99 in
Chamber Height
15.75 in
Chamber Width
15.75 in
Interior Depth
13 in
Interior Width
15 3/4 in
Interior Height
15 3/4 in

Details

Item
Incubator
Temp. Range (C)
0 to 70 deg C
Capacity (Cu.-Ft.)
1.9 cu ft
Digital/Analog
Digital
Refrigerated / Non-Refrigerated
Refrigerated
Watts
275 W
Hz
50/60 Hz
Temp. Range (F)
32 Degrees to 158 Degrees F
Convection Type
Forced Air
Capacity (ML)
53,000 mL
Compliance
CE, EAC
Humidity Range
0 to 70% RH
Housing Material
Steel
Chamber Material
Stainless Steel
Number of Shelves
1
Voltage
115V/230V AC
Door Material
Stainless Steel
Accuracy
0.1 Degrees C
Humidity - Maximum
70 %
Temperature Setting - Maximum
70 Degrees C
Door Type
Swing
Housing Finish
Zinc-Plated
Alarm Indicator Type
Audio and Visual
Wattage
275 W
Timer Duration - Maximum
99 day
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Standards
CE, cULus, DVE, EAC
Capacity
1.87 cu ft
Refrigerated
Refrigerated
Interior Material
Stainless Steel
Display Type
Digital
Includes Alarm
Yes
Programmable
Yes
Temperature Setting - Minimum
0 Degrees C
Frequency
50/60 Hz
Humidity - Minimum
0 %
Shelving Material
Stainless Steel
Timer Duration - Minimum
1 min
Weight
114.64 lb
Maximum Humidity
70 %
Product Type
Incubator
Color
Silver
Includes
Electropolished Stainless Steel Grids, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +10 Degrees C, +25 Degrees C, +40 Degrees C
Control Type
Digital PID-Microprocessor Controller
Incubator Type
Multipurpose
Series
Peltier
Chamber Configuration
Single
Number of Displays
2
Temperature Uniformity
+/-0.5K @ 10 Degrees C, +/-0.8K @ 37 Degrees C
Shelving Type
Grid
Door Lock Type
Compression Door Lock
Shelf Capacity
44 lb
Door Hinge
Right
Wire Color
Silver

Description

Incubator, Incubator Type Multipurpose, Temp. Range (C) 0 Degrees to 70 Degrees C, Temp. Range (F) 32 Degrees to 158 Degrees F, Capacity (Cu.-Ft.) 1.9 cu ft, Capacity (ML) 53,000 mL, Overall Height 30 7/8 in, Overall Width 23 in, Overall Depth 26 3/4 in, Digital, Convection Type Forced Air, Chamber Depth 12.99 in, Chamber Height 15.75 in, Chamber Width 15.75 in, Humidity Range 0 to 70 Percent RH, Number of Shelves 1, Refrigerated, Chamber Material Stainless Steel, Door Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.