Shop MEMMERT

Incubator, 26.45cu ft, 67-1/4"H, Dgtl

  • Mfr # IPP750eco PLUS
  • Zoro # G301049668

product price: 
$
19,849.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Temp. Range (C)
0 Degrees to 70 Degrees C
Capacity (Cu.-Ft.)
26.5 cu ft
Overall Height
67 1/4 in
Overall Width
48 in
Overall Depth
36 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IPP750eco PLUS
Zoro #
G301049668
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
67 1/4 in
Overall Width
48 in
Overall Depth
36 1/4 in
Chamber Width
40.94 in
Chamber Depth
23.62 in
Chamber Height
47.24 in
Interior Width
41 in
Interior Height
47 1/4 in
Interior Depth
22 3/8 in

Details

Item
Incubator
Temp. Range (C)
0 Degrees to 70 Degrees C
Capacity (Cu.-Ft.)
26.5 cu ft
Digital/Analog
Digital
Refrigerated / Non-Refrigerated
Refrigerated
Temp. Range (F)
32 Degrees to 158 Degrees F
Housing Material
Steel
Voltage
115V/230V AC
Chamber Material
Stainless Steel
Door Material
Stainless Steel
Watts
1,200 W
Capacity (ML)
749,000 mL
Accuracy
0.1 Degrees C
Convection Type
Forced Air
Humidity Range
0 to 70% RH
Compliance
CE, EAC
Number of Shelves
2
Hz
50/60 Hz
Interior Material
Stainless Steel
Includes Alarm
Yes
Alarm Indicator Type
Audio and Visual
Maximum Humidity
70 %
Humidity - Minimum
0 %
Capacity
26.45 cu ft
Timer Duration - Maximum
99 day
Door Type
Swing
Wattage
1,300 W
Humidity - Maximum
70 %
Product Type
Incubator
Display Type
Digital
Housing Finish
Zinc-Plated
Temperature Setting - Maximum
70 Degrees C
Frequency
50/60 Hz
Refrigerated
Refrigerated
Standards
CE, cULus, DVE, EAC
Programmable
Yes
Temperature Setting - Minimum
0 Degrees C
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Timer Duration - Minimum
1 min
Weight
458.56 lb
Shelving Material
Stainless Steel
Shelf Capacity
66 lb
Shelving Type
Grid
Door Lock Type
Compression Door Lock
Chamber Configuration
Single
Includes
(2) Electropolished Stainless Steel Grids, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +10 Degrees C, +25 Degrees C, +40 Degrees C
Series
Peltier
Incubator Type
Multipurpose
Number of Displays
2
Door Hinge
Left and Right
Temperature Uniformity
+/-0.1K @ 10 Degrees C, +/-0.1K @ 25 Degrees C, +/-0.1K @ 40 Degrees C
Control Type
Digital PID-Microprocessor Controller
Color
Silver
Wire Color
Silver

Description

Incubator, Incubator Type Multipurpose, Temp. Range (C) 0 Degrees to 70 Degrees C, Temp. Range (F) 32 Degrees to 158 Degrees F, Capacity (Cu.-Ft.) 26.5 cu ft, Capacity (ML) 749,000 mL, Overall Height 67 1/4 in, Overall Width 48 in, Overall Depth 36 1/4 in, Digital, Convection Type Forced Air, Chamber Depth 23.62 in, Chamber Height 47.24 in, Chamber Width 40.94 in, Humidity Range 0 to 70 Percent RH, Number of Shelves 2, Refrigerated, Chamber Material Stainless Steel, Door Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.