Zoro Homepage

Incubator, Refrigerated, 115V, 108 L

  • Mfr # IPP110eco

  • Zoro # G301049675


product price: $8,099.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Temp. Range (C)
0 Degrees to 70 Degrees C
Capacity (Cu.-Ft.)
3.8 cu ft
Overall Height
34 in
Overall Width
29 3/8 in
Overall Depth
28 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPP110eco
Zoro #
G301049675
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
34 in
Overall Width
29 3/8 in
Overall Depth
28 3/8 in
Chamber Width
22.05 in
Chamber Height
18.9 in
Chamber Depth
15.75 in
Interior Depth
14 1/2 in
Interior Width
22 in
Interior Height
18 7/8 in

Details

Temp. Range (C)
0 Degrees to 70 Degrees C
Capacity (Cu.-Ft.)
3.8 cu ft
Digital/Analog
Digital
Refrigerated / Non-Refrigerated
Refrigerated
Item
Incubator
Convection Type
Forced Air
Watts
320 W
Voltage
115V/230V AC
Chamber Material
Stainless Steel
Door Material
Stainless Steel
Temp. Range (F)
32 Degrees to 158 Degrees F
Accuracy
0.1 Degrees C
Capacity (ML)
108,000 mL
Hz
50/60 Hz
Humidity Range
0 to 70% RH
Housing Material
Steel
Compliance
CE, EAC
Number of Shelves
2
Minimum Humidity
0 %
Humidity - Maximum
70 %
Timer Duration - Minimum
1 min
Refrigerated
Refrigerated
Humidity - Minimum
0 %
Product Type
Incubator
Temperature Setting - Minimum
0 Degrees C
Shelving Material
Stainless Steel
Alarm Indicator Type
Audio and Visual
Includes Alarm
Yes
Door Type
Swing Glass
Maximum Humidity
70 %
Weight
138.9 lb
Wattage
320 W
Temperature Setting - Maximum
70 Degrees C
Display Type
Digital
Programmable
Yes
Frequency
50/60 Hz
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Capacity
3.81 cu ft
Timer Duration - Maximum
99 day
Interior Material
Stainless Steel
Standards
CE, cULus, DVE, EAC
Housing Finish
Zinc Plated

Description

Incubator, Temp. Range (C) 0 Degrees to 70 Degrees C, Temp. Range (F) 32 Degrees to 158 Degrees F, Capacity (Cu.-Ft.) 3.8 cu ft, Capacity (ML) 108,000 mL, Overall Height 34 in, Overall Width 29 3/8 in, Overall Depth 28 3/8 in, Digital, Convection Type Forced Air, Chamber Depth 15.75 in, Chamber Height 18.9 in, Chamber Width 22.05 in, Humidity Range 0 to 70 Percent RH, Number of Shelves 2, Refrigerated, Chamber Material Stainless Steel, Door Material Stainless Steel, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.