Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Incubator, Refrigerated, 115V, 256 L

  • Mfr # IPP260eco PLUS

  • Zoro # G501049673


product price: $12,309.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Temp. Range (C)
0 Degrees to 70 Degrees C
Capacity (Cu.-Ft.)
9 cu ft
Overall Height
46 5/8 in
Overall Width
32 1/2 in
Overall Depth
32 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPP260eco PLUS
Zoro #
G501049673
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
46 5/8 in
Overall Width
32 1/2 in
Overall Depth
32 3/8 in
Chamber Width
25.2 in
Chamber Height
31.5 in
Chamber Depth
19.69 in
Interior Width
25 1/4 in
Interior Height
31 1/2 in
Interior Depth
18 3/8 in

Details

Temp. Range (C)
0 Degrees to 70 Degrees C
Capacity (Cu.-Ft.)
9 cu ft
Digital/Analog
Digital
Refrigerated / Non-Refrigerated
Refrigerated
Watts
600 W
Voltage
115V/230V AC
Humidity Range
0 to 70% RH
Housing Material
Steel
Item
Incubator
Chamber Material
Stainless Steel
Capacity (ML)
256,000 mL
Hz
50/60 Hz
Temp. Range (F)
32 Degrees to 158 Degrees F
Door Material
Stainless Steel
Number of Shelves
2
Convection Type
Forced Air
Compliance
CE, EAC
Accuracy
0.1 Degrees C
Temperature Setting - Maximum
70 Degrees C
Frequency
50/60 Hz
Housing Finish
Zinc Plated
Standards
CE, cULus, DVE, EAC
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Timer Duration - Maximum
99 day
Programmable
Yes
Interior Material
Stainless Steel
Door Type
Swing Glass
Humidity - Minimum
0 %
Alarm Indicator Type
Audio and Visual
Timer Duration - Minimum
1 min
Minimum Humidity
0 %
Wattage
600 W
Weight
218.26 lb
Capacity
9.04 cu ft
Product Type
Incubator
Refrigerated
Refrigerated
Temperature Setting - Minimum
0 Degrees C
Includes Alarm
Yes
Shelving Material
Stainless Steel
Maximum Humidity
70 %
Humidity - Maximum
70 %
Display Type
Digital

Description

Incubator, Temp. Range (C) 0 Degrees to 70 Degrees C, Temp. Range (F) 32 Degrees to 158 Degrees F, Capacity (Cu.-Ft.) 9 cu ft, Capacity (ML) 256,000 mL, Overall Height 46 5/8 in, Overall Width 32 1/2 in, Overall Depth 32 3/8 in, Digital, Convection Type Forced Air, Chamber Depth 19.69 in, Chamber Height 31.5 in, Chamber Width 25.2 in, Humidity Range 0 to 70 Percent RH, Number of Shelves 2, Refrigerated, Chamber Material Stainless Steel, Door Material Stainless Steel, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.