Zoro Homepage

Incubator, Refrigerated, 115V, 32000 mL

  • Mfr # IPP30

  • Zoro # G401049667


product price: $5,479.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Temp. Range (C)
0 Degrees to 70 Degrees C
Capacity (Cu.-Ft.)
1.1 cu ft
Overall Height
27 3/4 in
Overall Width
23 in
Overall Depth
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPP30
Zoro #
G401049667
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
27 3/4 in
Overall Width
23 in
Overall Depth
23 5/8 in
Chamber Depth
9.84 in
Chamber Height
12.6 in
Chamber Width
15.75 in
Interior Width
15 3/4 in
Interior Depth
9 1/2 in
Interior Height
13 in

Details

Temp. Range (C)
0 Degrees to 70 Degrees C
Capacity (Cu.-Ft.)
1.1 cu ft
Digital/Analog
Digital
Refrigerated / Non-Refrigerated
Refrigerated
Voltage
115V/230V AC
Number of Shelves
1
Capacity (ML)
32,000 mL
Watts
140 W
Accuracy
0.1 Degrees C
Chamber Material
Stainless Steel
Housing Material
Steel
Temp. Range (F)
32 Degrees to 158 Degrees F
Door Material
Stainless Steel
Compliance
CE, EAC
Hz
50/60 Hz
Item
Incubator
Convection Type
Forced Air
Humidity Range
0 to 70% RH
Maximum Humidity
70 %
Wattage
140 W
Programmable
Yes
Shelving Material
Stainless Steel
Capacity
1.13 cu ft
Standards
CE, cULus, DVE, EAC
Includes Alarm
Yes
Temperature Setting - Minimum
0 Degrees C
Weight
88.18 lb
Housing Finish
Zinc Plated
Refrigerated
Refrigerated
Humidity - Minimum
0 %
Door Type
Swing Glass
Timer Duration - Maximum
99 day
Timer Duration - Minimum
1 min
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Minimum Humidity
0 %
Alarm Indicator Type
Audio and Visual
Frequency
50/60 Hz
Temperature Setting - Maximum
70 Degrees C
Product Type
Incubator
Interior Material
Stainless Steel
Display Type
Digital
Humidity - Maximum
70 %

Description

Incubator, Temp. Range (C) 0 Degrees to 70 Degrees C, Temp. Range (F) 32 Degrees to 158 Degrees F, Capacity (Cu.-Ft.) 1.1 cu ft, Capacity (ML) 32,000 mL, Overall Height 27 3/4 in, Overall Width 23 in, Overall Depth 23 5/8 in, Digital, Convection Type Forced Air, Chamber Depth 9.84 in, Chamber Height 12.6 in, Chamber Width 15.75 in, Humidity Range 0 to 70 Percent RH, Number of Shelves 1, Refrigerated, Chamber Material Stainless Steel, Door Material Stainless Steel, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.