Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Incubator, Refrigerated, 115V, 749 L

  • Mfr # IPP750eco

  • Zoro # G201049669


product price: $19,149.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Temp. Range (C)
0 Degrees to 70 Degrees C
Capacity (Cu.-Ft.)
26.5 cu ft
Overall Height
5 5/8 ft
Overall Width
4 ft
Overall Depth
36 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPP750eco
Zoro #
G201049669
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
5 5/8 ft
Overall Width
4 ft
Overall Depth
36 1/4 in
Chamber Depth
23.62 in
Chamber Height
47.24 in
Chamber Width
40.94 in
Interior Depth
22 3/8 in
Interior Height
47 1/4 in
Interior Width
41 in

Details

Temp. Range (C)
0 Degrees to 70 Degrees C
Capacity (Cu.-Ft.)
26.5 cu ft
Digital/Analog
Digital
Refrigerated / Non-Refrigerated
Refrigerated
Number of Shelves
2
Housing Material
Steel
Chamber Material
Stainless Steel
Accuracy
0.1 Degrees C
Convection Type
Forced Air
Hz
50/60 Hz
Capacity (ML)
749,000 mL
Watts
1,200 W
Item
Incubator
Door Material
Stainless Steel
Compliance
CE, EAC
Temp. Range (F)
32 Degrees to 158 Degrees F
Voltage
115V/230V AC
Humidity Range
0 to 70% RH
Product Type
Incubator
Minimum Humidity
0 %
Humidity - Maximum
70 %
Capacity
26.45 cu ft
Temperature Setting - Maximum
70 Degrees C
Door Type
Swing Glass
Standards
CE, cULus, DVE, EAC
Includes Alarm
Yes
Timer Duration - Maximum
99 day
Housing Finish
Zinc Plated
Programmable
Yes
Interior Material
Stainless Steel
Refrigerated
Refrigerated
Maximum Humidity
70 %
Timer Duration - Minimum
1 min
Display Type
Digital
Weight
458.56 lb
Shelving Material
Stainless Steel
Humidity - Minimum
0 %
Alarm Indicator Type
Audio and Visual
Wattage
1,300 W
Frequency
50/60 Hz
Temperature Setting - Minimum
0 Degrees C
Temperature Accuracy Tolerance
+/-0.1 Degrees C

Description

Incubator, Temp. Range (C) 0 Degrees to 70 Degrees C, Temp. Range (F) 32 Degrees to 158 Degrees F, Capacity (Cu.-Ft.) 26.5 cu ft, Capacity (ML) 749,000 mL, Overall Height 5 5/8 ft, Overall Width 4 ft, Overall Depth 36 1/4 in, Digital, Convection Type Forced Air, Chamber Depth 23.62 in, Chamber Height 47.24 in, Chamber Width 40.94 in, Humidity Range 0 to 70 Percent RH, Number of Shelves 2, Refrigerated, Chamber Material Stainless Steel, Door Material Stainless Steel, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.