Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oven, 1.9 cu. ft., 2000W, 1 Shelf

  • Mfr # UN 55, 230V

  • Zoro # G2202910


product price: $2,809.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
22 3/8 in
Overall Height
31 in
Overall Width
23 in
Convection Type
Gravity
Capacity
1.9 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN 55, 230V
Zoro #
G2202910
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
22 3/8 in
Overall Height
31 in
Overall Width
23 in
Inside Usable Dimensions
15.8"H x 15.8"W x 13"D
Manufacturers Warranty Length
3 yr
Chamber Height
15.8 in
Chamber Width
15.8 in
Chamber Depth
13 in
Overall Dimensions
31"H x 23"W x 20.2"D
Interior Height
15 3/4 in
Interior Width
15 3/4 in
Interior Depth
13 in

Details

Item
Universal Oven
Convection Type
Gravity
Capacity
1.9 cu ft
Volume
1.87 cu ft
Wattage
2,000 W
Voltage
230V AC
Features
PID Controller
Standards
CE, DVEGS, EAC, UL
Programmable
Yes
Hz
50/60
Housing Material
Stainless Steel
Capacity (ML)
53,000
Chamber Material
Stainless Steel
Watts
2,000 W
Special Features
(2) Sensors for Mutual Monitoring, AtmoCONTROL Software, Color Touch Screen Controller, Displaying of Already Logged Protocol Data on The Controller, Electronic Temperature Monitoring TWW/TWB and Mechanical Temperature Limiter TB, Ethernet Interface for Reading Out The Protocol Data and for Uploading Programs, HeatBALANCE Function, Internal Data Logger with A Storage Capacity of At Least 10 Years, Multiple Over Temperature Protection, Reading Out Protocol Logs, Stainless Steel Interior and Housing, USB Port on The Controller For Uploading Programs, User Adjustable Calibration Values
Power Requirement
230V, 50/60 Hz
Material
304 STAINLESS STEEL
Temp. Uniformity
+/-1.4 Degrees C
Capacity (Cu.-Ft.)
1.9
Door Material
Stainless Steel
Shelf Capacity
44 lb
Preheat Time
40 to 56 min.
Temp. Recovery Time
12 to 27 min.
Thermostat
PT 100 Sensor
Includes
Stainless Steel Grid
Temp. Range
5 to 300 Degrees C
Temp. Range (C)
At least 5 Degrees C above ambient up to +300 Degrees C
Temp. Accuracy
up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C
Number of Shelves
1
Number of Doors
1
Amps
8.7 A
Power Consumption
2000W
Number of Shelves Included
1
Shelving Type
Grid
Color
Silver
Shelving Material
Stainless Steel
Minimum Back Clearance
5 7/8 in
Temperature Accuracy Tolerance
+/-0.1 Degrees C up to 99.9 Degrees C, +/-0.5 Degrees C @ 100 Degrees C+
Maximum Number of Shelves
4
Housing Finish
Zinc Plated
Display Type
Digital
Minimum Top Clearance
7 7/8 in
Current
8.7 A
Temperature Setting - Maximum
300 Degrees C
Minimum Side Clearance
2 in
Product Type
Universal Oven
Timer Duration - Maximum
99 day
Interior Material
Stainless Steel
Frequency
50/60 Hz
Number of Temperature Settings
1
Temperature Setting - Minimum
20 Degrees C
Maximum Load Capacity per Shelf
44.1 lb
Timer Duration - Minimum
1 min
Temperature Uniformity
+/-1.4 Degrees C
Control Type
Touch Screen

Description

Universal Oven, Convection Type Gravity, Temp. Range (C) At least 5 Degrees C above ambient up to +300 Degrees C, Overall Height 31 in, Overall Width 23 in, Overall Depth 22 3/8 in, Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 15.8 in, Chamber Width 15.8 in, Chamber Depth 13 in, Amps 8.7 A, Hz 50/60, Voltage 230V AC, Watts 2,000 W, Capacity (Cu.-Ft.) 1.9, Capacity (ML) 53,000, Programmable Yes, Temp. Uniformity +/-1.4 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.