Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oven, 1.9 cu. ft., Forced Convection

  • Mfr # UF 55, 230V

  • Zoro # G2202895


product price: $3,409.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Depth
22 3/8 in
Overall Height
31 in
Overall Width
23 in
Convection Type
Forced Air
Capacity
1.9 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF 55, 230V
Zoro #
G2202895
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
22 3/8 in
Overall Height
31 in
Overall Width
23 in
Overall Dimensions
31"H x 23"W x 20.2"D
Chamber Depth
13 in
Manufacturers Warranty Length
3 yr
Chamber Height
15.8 in
Chamber Width
15.8 in
Inside Usable Dimensions
15.8"H x 15.8"W x 11.5"D
Interior Width
15 3/4 in
Interior Height
15 3/4 in
Interior Depth
11 1/2 in

Details

Item
Universal Oven
Convection Type
Forced Air
Capacity
1.9 cu ft
Volume
1.87 cu ft
Wattage
2,000 W
Voltage
230V AC
Features
PID Controller
Standards
CE, DVEGS, EAC, UL
Programmable
Yes
Temp. Uniformity
+/-1.4 Degrees C
Temp. Range (C)
At least 10 Degrees C above ambient up to +300 Degrees C
Preheat Time
40 to 56 min.
Hz
50/60
Watts
2,000 W
Chamber Material
Stainless Steel
Number of Doors
1
Thermostat
PT 100 Sensor
Shelf Capacity
44 lb
Power Requirement
230V, 50/60 Hz
Temp. Accuracy
up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C
Material
304 STAINLESS STEEL
Door Material
Stainless Steel
Capacity (Cu.-Ft.)
1.9
Includes
Stainless Steel Grid
Capacity (ML)
53,000
Special Features
(2) Sensors for Mutual Monitoring, AtmoCONTROL Software, Color Touch Screen Controller, Displaying of Already Logged Protocol Data on The Controller, Electronic Temperature Monitoring TWW/TWB and Mechanical Temperature Limiter TB, Ethernet Interface for Reading Out The Protocol Data and for Uploading Programs, HeatBALANCE Function, Internal Data Logger with A Storage Capacity of At Least 10 Years, Multiple Over Temperature Protection, Reading Out Protocol Logs, Stainless Steel Interior and Housing, USB Port on The Controller For Uploading Programs, User Adjustable Calibration Values
Power Consumption
2000W
Number of Shelves
1
Amps
8.7 A
Temp. Range
10 to 300 Degrees C
Housing Material
Stainless Steel
Temp. Recovery Time
12 to 27 min.
Shelving Type
Grid
Temperature Accuracy Tolerance
+/-0.1 Degrees C up to 99.9 Degrees C, +/-0.5 Degrees C @ 100 Degrees C+
Minimum Top Clearance
7 7/8 in
Interior Material
Stainless Steel
Timer Duration - Minimum
1 min
Maximum Number of Shelves
4
Frequency
50/60 Hz
Shelving Material
Stainless Steel
Current
8.7 A
Control Type
Touch Screen
Product Type
Universal Oven
Temperature Setting - Minimum
20 Degrees C
Housing Finish
Zinc Plated
Number of Temperature Settings
1
Temperature Setting - Maximum
300 Degrees C
Timer Duration - Maximum
99 day
Minimum Back Clearance
5 7/8 in
Display Type
Digital
Color
Silver
Maximum Load Capacity per Shelf
44.1 lb
Minimum Side Clearance
2 in
Number of Shelves Included
1
Temperature Uniformity
+/-1.4 Degrees C

Description

Universal Oven, Convection Type Forced Air, Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C, Overall Height 31 in, Overall Width 23 in, Overall Depth 22 3/8 in, Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 15.8 in, Chamber Width 15.8 in, Chamber Depth 13 in, Amps 8.7 A, Hz 50/60, Voltage 230V AC, Watts 2,000 W, Capacity (Cu.-Ft.) 1.9, Capacity (ML) 53,000, Programmable Yes, Temp. Uniformity +/-1.4 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.