Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oven, Forced Air, 1.1 cu. ft. Cap., 13.9A

  • Mfr # UF 30 PLUS

  • Zoro # G2848437


product price: $3,913.19
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Depth
19 1/4 in
Overall Height
27 3/4 in
Overall Width
23 in
Convection Type
Forced Air
Capacity
1.1 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF 30 PLUS
Zoro #
G2848437
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
19 1/4 in
Overall Height
27 3/4 in
Overall Width
23 in
Chamber Height
12.6 in
Manufacturers Warranty Length
3 yr
Chamber Depth
9.8 in
Chamber Width
15.7 in
Interior Height
12 5/8 in
Interior Width
15 3/4 in
Interior Depth
8 1/4 in

Details

Item
Programmable Universal Oven
Convection Type
Forced Air
Capacity
1.1 cu ft
Volume
1.13 cu ft
Wattage
1,600 W
Voltage
115V AC
Features
PID Controller
Standards
CE, DVEGS, EAC, UL
Programmable
Yes
Temp. Range (C)
At least 10 Degrees C above ambient up to +300 Degrees C
Shelf Capacity
44 lb
Special Features
Color Touch Screen Controller, Double Over Temperature Protection, Ethernet Interface for Reading Out Protocol Log, Internal Data Logger with A Storage Capacity of At Least 10 Years, Stainless Steel Housing and Exterior, User Adjustable Calibration Values
Capacity (ML)
32,000
Capacity (Cu.-Ft.)
1.1
Temp. Accuracy
Up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C
Door Material
Stainless Steel
Housing Material
Stainless Steel
Includes
Stainless Steel Grid
Watts
1,600 W
Number of Doors
1
Number of Shelves
1
Chamber Material
Stainless Steel
Hz
50/60
Amps
13.9 A
Temp. Uniformity
+/-2.7 Degrees C
Control Type
Touch Screen
Interior Material
Stainless Steel
Shelving Material
Stainless Steel
Frequency
50/60 Hz
Temperature Setting - Minimum
20 Degrees C
Product Type
Universal Oven
Timer Duration - Minimum
1 min
Current
13.9 A
Minimum Back Clearance
7 7/8 in
Color
Silver
Minimum Top Clearance
5 7/8 in
Shelving Type
Grid
Number of Shelves Included
1
Timer Duration - Maximum
99 day
Number of Temperature Settings
1
Maximum Load Capacity per Shelf
44.1 lb
Temperature Setting - Maximum
300 Degrees C
Maximum Number of Shelves
3
Display Type
Digital
Housing Finish
Zinc Plated
Temperature Uniformity
+/-2.7 Degrees C
Temperature Accuracy Tolerance
+/-0.1 Degrees C up to 99.9 Degrees C, +/-0.5 Degrees C @ 100 Degrees C+
Minimum Side Clearance
2 in

Description

Programmable Universal Oven, Convection Type Forced Air, Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C, Overall Height 27 3/4 in, Overall Width 23 in, Overall Depth 19 1/4 in, Temp. Accuracy Up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 12.6 in, Chamber Width 15.7 in, Chamber Depth 9.8 in, Amps 13.9 A, Hz 50/60, Voltage 115V AC, Watts 1,600 W, Capacity (Cu.-Ft.) 1.1, Capacity (ML) 32,000, Programmable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.