Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oven, Forced Air, 1.1 cu. ft. Cap., 13.9A

  • Mfr # UF 30

  • Zoro # G2848531


product price: $3,194.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Depth
19 1/4 in
Overall Height
27 3/4 in
Overall Width
23 in
Convection Type
Forced Air
Capacity
1.1 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF 30
Zoro #
G2848531
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
19 1/4 in
Overall Height
27 3/4 in
Overall Width
23 in
Chamber Width
15.7 in
Chamber Height
12.6 in
Manufacturers Warranty Length
3 yr
Chamber Depth
9.8 in
Interior Depth
8 1/4 in
Interior Width
15 3/4 in
Interior Height
12 5/8 in

Details

Item
Universal Oven
Convection Type
Forced Air
Capacity
1.1 cu ft
Volume
1.13 cu ft
Wattage
1,600 W
Voltage
115V AC
Features
PID Controller
Standards
CE, DVEGS, EAC, UL
Programmable
Yes
Housing Material
Stainless Steel
Temp. Range (C)
At least 10 Degrees C above ambient up to +300 Degrees C
Chamber Material
Stainless Steel
Amps
13.9 A
Capacity (ML)
32,000
Temp. Uniformity
+/-2.7 Degrees C
Capacity (Cu.-Ft.)
1.1
Watts
1,600 W
Number of Doors
1
Shelf Capacity
44 lb
Includes
Stainless Steel Grid
Hz
50/60
Number of Shelves
1
Special Features
(2) Sensors for Mutual Monitoring, AtmoCONTROL Software, Color Touch Screen Controller, Displaying of Already Logged Protocol Data on The Controller, Electronic Temperature Monitoring TWW/TWB and Mechanical Temperature Limiter TB, Ethernet Interface for Reading Out The Protocol Data and for Uploading Programs, HeatBALANCE Function, Internal Data Logger with A Storage Capacity of At Least 10 Years, Multiple Over Temperature Protection, Reading Out Protocol Logs, Stainless Steel Interior and Housing, USB Port on The Controller For Uploading Programs, User Adjustable Calibration Values
Temp. Accuracy
Up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C
Door Material
Stainless Steel
Control Type
Touch Screen
Temperature Uniformity
+/-2.7 Degrees C
Timer Duration - Maximum
99 day
Shelving Type
Grid
Frequency
50/60 Hz
Housing Finish
Zinc Plated
Temperature Setting - Maximum
300 Degrees C
Timer Duration - Minimum
1 min
Number of Shelves Included
1
Color
Silver
Interior Material
Stainless Steel
Display Type
Digital
Temperature Setting - Minimum
20 Degrees C
Current
13.9 A
Minimum Top Clearance
5 7/8 in
Maximum Number of Shelves
3
Minimum Side Clearance
2 in
Number of Temperature Settings
1
Product Type
Universal Oven
Shelving Material
Stainless Steel
Maximum Load Capacity per Shelf
44.1 lb
Temperature Accuracy Tolerance
+/-0.1 Degrees C up to 99.9 Degrees C, +/-0.5 Degrees C @ 100 Degrees C+
Minimum Back Clearance
7 7/8 in

Description

Universal Oven, Convection Type Forced Air, Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C, Overall Height 27 3/4 in, Overall Width 23 in, Overall Depth 19 1/4 in, Temp. Accuracy Up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 12.6 in, Chamber Width 15.7 in, Chamber Depth 9.8 in, Amps 13.9 A, Hz 50/60, Voltage 115V AC, Watts 1,600 W, Capacity (Cu.-Ft.) 1.1, Capacity (ML) 32,000, Programmable Yes, Temp. Uniformity +/-2.7 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.