Shop MEMMERT

Oven, Forced Air, 1.1 cu. ft. Cap., 6.9A

  • Mfr # UF30plus 230V
  • Zoro # G2848717

product price: 
$
3,849.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
19 1/4 in
Overall Height
27 3/4 in
Overall Width
23 in
Convection Type
Forced Air
Capacity
1.1 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UF30plus 230V
Zoro #
G2848717
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
19 1/4 in
Overall Height
27 3/4 in
Overall Width
23 in
Chamber Height
12.6 in
Chamber Depth
9.8 in
Manufacturers Warranty Length
3 yr
Chamber Width
15.7 in
Interior Height
12 5/8 in
Interior Depth
8 1/4 in
Interior Width
15 3/4 in

Details

Item
Universal Oven
Convection Type
Forced Air
Capacity
1.1 cu ft
Volume
1.13 cu ft
Wattage
1,600 W
Voltage
230V
Features
PID Controller
Standards
CE, DVEGS, EAC, UL
Programmable
Programmable
Watts
1,600 W
Number of Doors
1
Shelf Capacity
44 lb
Number of Shelves
1
Hz
50/60 Hz
Capacity (ML)
32,000
Temp. Accuracy
Up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C
Amps
6.9 A
Housing Material
Stainless Steel
Special Features
Color Touch Screen Controller, Double Over Temperature Protection, Ethernet Interface for Reading Out Protocol Log, Internal Data Logger with A Storage Capacity of At Least 10 Years, Stainless Steel Housing and Exterior, User Adjustable Calibration Values
Temp. Uniformity
+/-2.7 Degrees C
Temp. Range (C)
At least 10 Degrees C above ambient up to 300 Degrees C
Capacity (Cu.-Ft.)
1.1
Chamber Material
Stainless Steel
Includes
(2) Stainless Steel Grids
Door Material
Stainless Steel
Timer Duration - Maximum
99 day
Temperature Setting - Maximum
300 Degrees C
Color
Silver
Number of Temperature Settings
1
Display Type
Digital
Timer Duration - Minimum
1 min
Product Type
Universal Oven
Housing Finish
Zinc Plated
Current
6.9 A
Shelving Type
Grid
Control Type
Touch Screen
Interior Material
Stainless Steel
Number of Shelves Included
1
Minimum Back Clearance
7 7/8 in
Maximum Number of Shelves
3
Temperature Uniformity
+/-2.2 Degrees C @160 Degrees C
Minimum Top Clearance
5 7/8 in
Temperature Setting - Minimum
20 Degrees C
Minimum Side Clearance
2 in
Maximum Load Capacity per Shelf
44.1 lb
Shelving Material
Stainless Steel
Frequency
50/60 Hz
Temperature Accuracy Tolerance
+/-0.1 Degrees C up to 99.9 Degrees C, +/-0.5 Degrees C @ +100 Degrees C
Number of Displays
2
Vacuum Pump Required
No
Plug Type
6-15P

Description

Universal Oven, Convection Type Forced Air, Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C, Overall Height 27 3/4 in, Overall Width 23 in, Overall Depth 19 1/4 in, Temp. Accuracy Up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 12.6 in, Chamber Width 15.7 in, Chamber Depth 9.8 in, Amps 6.9 A, Hz 50/60, Voltage 230V, Watts 1,600 W, Capacity (Cu.-Ft.) 1.1, Capacity (ML) 32,000, Programmable Programmable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.