Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oven, Forced Air, 2.7 cu. ft. Cap., 10.9A

  • Mfr # UF 75, 230V

  • Zoro # G2848638


product price: $3,789.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
22 3/8 in
Overall Height
37 in
Overall Width
23 in
Convection Type
Forced Air
Capacity
2.7 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF 75, 230V
Zoro #
G2848638
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
22 3/8 in
Overall Height
37 in
Overall Width
23 in
Chamber Width
15.7 in
Manufacturers Warranty Length
3 yr
Chamber Height
22 in
Chamber Depth
13 in
Interior Width
15 3/4 in
Interior Height
22 in
Interior Depth
11 1/2 in

Details

Item
Universal Oven
Convection Type
Forced Air
Capacity
2.7 cu ft
Volume
2.61 cu ft
Wattage
2,500 W
Voltage
230V AC
Features
PID Controller
Standards
CE, DVEGS, EAC, UL
Programmable
Yes
Door Material
Stainless Steel
Capacity (Cu.-Ft.)
2.7
Hz
50/60
Number of Doors
1
Chamber Material
Stainless Steel
Watts
2,500 W
Temp. Range (C)
At least 10 Degrees C above ambient up to +300 Degrees C
Includes
(2) Stainless Steel Grids
Housing Material
Stainless Steel
Shelf Capacity
66 lb
Temp. Uniformity
+/-1.8 Degrees C
Amps
10.9 A
Special Features
(2) Sensors for Mutual Monitoring, AtmoCONTROL Software, Color Touch Screen Controller, Displaying of Already Logged Protocol Data on The Controller, Electronic Temperature Monitoring TWW/TWB and Mechanical Temperature Limiter TB, Ethernet Interface for Reading Out The Protocol Data and for Uploading Programs, HeatBALANCE Function, Internal Data Logger with A Storage Capacity of At Least 10 Years, Multiple Over Temperature Protection, Reading Out Protocol Logs, Stainless Steel Interior and Housing, USB Port on The Controller For Uploading Programs, User Adjustable Calibration Values
Capacity (ML)
74,000
Temp. Accuracy
Up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C
Number of Shelves
2
Interior Material
Stainless Steel
Temperature Setting - Maximum
300 Degrees C
Maximum Number of Shelves
6
Product Type
Universal Oven
Number of Temperature Settings
1
Temperature Uniformity
+/-1.8 Degrees C
Timer Duration - Maximum
99 day
Control Type
Touch Screen
Timer Duration - Minimum
1 min
Shelving Type
Grid
Shelving Material
Stainless Steel
Number of Shelves Included
2
Minimum Top Clearance
5 7/8 in
Display Type
Digital
Color
Silver
Temperature Setting - Minimum
20 Degrees C
Minimum Side Clearance
2 in
Maximum Load Capacity per Shelf
44.1 lb
Temperature Accuracy Tolerance
+/-0.1 Degrees C up to 99.9 Degrees C, +/-0.5 Degrees C @ 100 Degrees C+
Housing Finish
Zinc Plated
Current
10.9 A
Minimum Back Clearance
7 7/8 in
Frequency
50/60 Hz

Description

Universal Oven, Convection Type Forced Air, Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C, Overall Height 37 in, Overall Width 23 in, Overall Depth 22 3/8 in, Temp. Accuracy Up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 22 in, Chamber Width 15.7 in, Chamber Depth 13 in, Amps 10.9 A, Hz 50/60, Voltage 230V AC, Watts 2,500 W, Capacity (Cu.-Ft.) 2.7, Capacity (ML) 74,000, Programmable Yes, Temp. Uniformity +/-1.8 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.