Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oven, Forced Air, 2.7 cu. ft. Cap., 15.7A

  • Mfr # UF 75

  • Zoro # G2848629


product price: $4,613.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
22 3/8 in
Overall Height
37 in
Overall Width
23 in
Convection Type
Forced Air
Capacity
2.7 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF 75
Zoro #
G2848629
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
22 3/8 in
Overall Height
37 in
Overall Width
23 in
Chamber Width
15.7 in
Manufacturers Warranty Length
3 yr
Chamber Height
22 in
Chamber Depth
13 in
Interior Depth
11 1/2 in
Interior Width
15 3/4 in
Interior Height
22 in

Details

Item
Universal Oven
Convection Type
Forced Air
Capacity
2.7 cu ft
Volume
2.61 cu ft
Wattage
2,500 W
Voltage
115V AC
Features
PID Controller
Standards
CE, DVEGS, EAC, UL
Programmable
Yes
Temp. Range (C)
At least 10 Degrees C above ambient up to +300 Degrees C
Chamber Material
Stainless Steel
Includes
Calibration Certificate
Hz
50/60
Amps
15.7 A
Watts
1,800 W
Housing Material
Stainless Steel
Temp. Uniformity
+/-1.8 Degrees C
Door Material
Stainless Steel
Capacity (ML)
74,000
Temp. Accuracy
Up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C
Capacity (Cu.-Ft.)
2.7
Number of Shelves
2
Special Features
Color Touch Screen Controller, Double Over Temperature Protection, Ethernet Interface for Reading Out Protocol Log, Internal Data Logger with A Storage Capacity of At Least 10 Years, Stainless Steel Housing and Exterior, User Adjustable Calibration Values
Shelf Capacity
66 lb
Number of Doors
1
Interior Material
Stainless Steel
Frequency
50/60 Hz
Timer Duration - Maximum
99 day
Number of Shelves Included
2
Minimum Back Clearance
7 7/8 in
Housing Finish
Zinc Plated
Color
Silver
Product Type
Universal Oven
Number of Temperature Settings
1
Temperature Setting - Minimum
20 Degrees C
Temperature Accuracy Tolerance
+/-0.1 Degrees C up to 99.9 Degrees C, +/-0.5 Degrees C @ 100 Degrees C+
Display Type
Digital
Temperature Setting - Maximum
300 Degrees C
Shelving Material
Stainless Steel
Current
15.7 A
Maximum Number of Shelves
6
Control Type
Touch Screen
Timer Duration - Minimum
1 min
Minimum Top Clearance
5 7/8 in
Minimum Side Clearance
2 in
Shelving Type
Grid
Temperature Uniformity
+/-1.8 Degrees C
Maximum Load Capacity per Shelf
44.1 lb

Description

Universal Oven, Convection Type Forced Air, Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C, Overall Height 37 in, Overall Width 23 in, Overall Depth 22 3/8 in, Temp. Accuracy Up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 22 in, Chamber Width 15.7 in, Chamber Depth 13 in, Amps 15.7 A, Hz 50/60, Voltage 115V AC, Watts 1,800 W, Capacity (Cu.-Ft.) 2.7, Capacity (ML) 74,000, Programmable Yes, Temp. Uniformity +/-1.8 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.