Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oven, Forced Air, 5.9 cu. ft. Cap., 13.9A

  • Mfr # UF 160, 230V

  • Zoro # G5829043


product price: $5,849.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Depth
25 1/4 in
Overall Height
43 1/2 in
Overall Width
29 1/4 in
Convection Type
Forced Air
Capacity
5.9 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF 160, 230V
Zoro #
G5829043
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
25 1/4 in
Overall Height
43 1/2 in
Overall Width
29 1/4 in
Chamber Height
28.3 in
Chamber Width
22 in
Chamber Depth
15.7 in
Manufacturers Warranty Length
3 yr
Interior Height
28 1/4 in
Interior Width
22 in
Interior Depth
14 1/4 in

Details

Item
Universal Oven
Convection Type
Forced Air
Capacity
5.9 cu ft
Volume
5.87 cu ft
Wattage
3,200 W
Voltage
230V AC
Features
PID Controller
Standards
CE, DVEGS, EAC, UL
Programmable
Yes
Hz
50/60
Temp. Accuracy
Up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C
Includes
(2) Stainless Steel Grids
Shelf Capacity
44 lb
Capacity (Cu.-Ft.)
5.9
Temp. Range (C)
At least 10 Degrees C above ambient up to +300 Degrees C
Special Features
Color Touch Screen Controller, Double Over Temperature Protection, Ethernet Interface for Reading Out Protocol Log, Internal Data Logger with A Storage Capacity of At Least 10 Years, Stainless Steel Housing and Exterior, User Adjustable Calibration Values
Chamber Material
Stainless Steel
Amps
13.9 A
Number of Doors
1
Number of Shelves
2
Housing Material
Stainless Steel
Capacity (ML)
161,000
Temp. Uniformity
+/-1.9 Degrees C
Door Material
Stainless Steel
Watts
3,200 W
Minimum Side Clearance
2 in
Minimum Back Clearance
7 7/8 in
Interior Material
Stainless Steel
Temperature Setting - Maximum
300 Degrees C
Current
13.9 A
Housing Finish
Zinc Plated
Product Type
Universal Oven
Display Type
Digital
Number of Shelves Included
2
Maximum Load Capacity per Shelf
44.1 lb
Timer Duration - Minimum
1 min
Control Type
Touch Screen
Shelving Material
Stainless Steel
Maximum Number of Shelves
8
Temperature Setting - Minimum
20 Degrees C
Number of Temperature Settings
1
Minimum Top Clearance
5 7/8 in
Color
Silver
Temperature Accuracy Tolerance
+/-0.1 Degrees C up to 99.9 Degrees C, +/-0.5 Degrees C @ 100 Degrees C+
Temperature Uniformity
+/-1.9 Degrees C
Timer Duration - Maximum
99 day
Shelving Type
Grid
Frequency
50/60 Hz

Description

Universal Oven, Convection Type Forced Air, Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C, Overall Height 43 1/2 in, Overall Width 29 1/4 in, Overall Depth 25 1/4 in, Temp. Accuracy Up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 28.3 in, Chamber Width 22 in, Chamber Depth 15.7 in, Amps 13.9 A, Hz 50/60, Voltage 230V AC, Watts 3,200 W, Capacity (Cu.-Ft.) 5.9, Capacity (ML) 161,000, Programmable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.