Zoro Homepage

Oven, Natural Gravity, 2.7 cu. ft. Cap.

  • Mfr # UN 75 PLUS

  • Zoro # G2848513


product price: $4,589.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Depth
22 3/8 in
Overall Height
37 in
Overall Width
23 in
Convection Type
Gravity
Capacity
2.7 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN 75 PLUS
Zoro #
G2848513
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
22 3/8 in
Overall Height
37 in
Overall Width
23 in
Chamber Width
15.7 in
Chamber Height
22 in
Chamber Depth
13 in
Manufacturers Warranty Length
3 yr
Interior Width
15 3/4 in
Interior Height
22 in
Interior Depth
13 in

Description

Programmable Universal Oven, Convection Type Gravity, Temp. Range (C) At least 5 Degrees C above ambient up to +300 Degrees C, Overall Height 37 in, Overall Width 23 in, Overall Depth 22 3/8 in, Temp. Accuracy Up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 22 in, Chamber Width 15.7 in, Chamber Depth 13 in, Amps 15.7 A, Hz 50/60, Voltage 115V AC, Watts 1,800 W, Capacity (Cu.-Ft.) 2.7, Capacity (ML) 74,000, Programmable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.