Zoro Homepage

Oven, Perforated Shelf, 400 Model Size

  • Mfr # B03916

  • Zoro # G6557302


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
12 in
Includes
330x290 mm Glass Door
Material
Stainless Steel
Depth
12 in
For Use With
Model 55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B03916
Zoro #
G6557302
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
12 in
Depth
12 in

Details

Item
Perforated Shelf
Includes
330x290 mm Glass Door
Material
Stainless Steel
For Use With
Model 55
Product Type
Perforated Shelf
Compatible Product Type
Incubators

Description

Perforated Shelf, Material Stainless Steel, For Use With Model 55, Depth 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.