Shop MEMMERT

Paraffin Oven

  • Mfr # UN110pa 115V
  • Zoro # G523654428

product price: 
$
7,283.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Includes
(2) Stainless Steel Grid
Product Type
Paraffin Oven
Interior Height
18 7/8 in
Shelving Type
Grid
Programmable
Programmable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UN110pa 115V
Zoro #
G523654428
UPC #
-
Country of Origin
Germany
Item
Paraffin Oven
Includes
(2) Stainless Steel Grid
Product Type
Paraffin Oven
Shelving Type
Grid
Programmable
Programmable
Timer Duration - Maximum
99 day
Voltage
115V
Number of Doors
2
Convection Type
Gravity
Maximum Load Capacity per Shelf
44.09 lb
Temperature Setting - Maximum
80 Degrees C
Capacity
3.8 cu ft
Number of Temperature Settings
1
Timer Duration - Minimum
1 min
Number of Shelves
2
Number of Displays
2
Temperature Uniformity
+/-2.0 Degrees C @ 50 Degrees C
Housing Finish
Textured
Control Type
Touch Screen
Features
Program Stored in Case of Power Failure
Display Type
Digital
Interior Material
Stainless Steel
Number of Shelves Included
2
Standards
CE, cUL, EAC
Vacuum Pump Required
No
Shelf Capacity
44 lb
Temperature Accuracy Tolerance
0.1 Degrees C
Maximum Number of Shelves
5
Plug Type
5-20P
Temperature Setting - Minimum
20 Degrees C
Door Material
Stainless Steel
Color
Silver
Housing Material
Stainless Steel
Wattage
1,800 W
Volume
108 L
Frequency
50/60 Hz

Description

Paraffin Oven, Convection Type Gravity, Overall Height 34 in, Overall Width 29 3/8 in, Overall Depth 23 in, Voltage 115V, Programmable Programmable, Preheat Time Not Applicable, Door Material Stainless Steel, Housing Material Stainless Steel, Number of Doors 2, Number of Shelves 2

Ratings & reviews