Shop MEMMERT

Paraffin Oven

  • Mfr # UN110pa 230V
  • Zoro # G023785424

product price: 
$
7,283.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Interior Material
Stainless Steel
Number of Temperature Settings
1
Number of Shelves Included
2
Maximum Load Capacity per Shelf
44.09 lb
Temperature Accuracy Tolerance
0.1 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UN110pa 230V
Zoro #
G023785424
UPC #
-
Country of Origin
Germany
Item
Paraffin Oven
Interior Material
Stainless Steel
Number of Temperature Settings
1
Number of Shelves Included
2
Maximum Load Capacity per Shelf
44.09 lb
Temperature Accuracy Tolerance
0.1 Degrees C
Temperature Setting - Maximum
80 Degrees C
Vacuum Pump Required
No
Capacity
3.8 cu ft
Display Type
Digital
Includes
(2) Stainless Steel Grid
Door Material
Stainless Steel
Housing Material
Stainless Steel
Temperature Uniformity
+/-2.0 Degrees C @ 50 Degrees C
Plug Type
6-15P
Convection Type
Gravity
Programmable
Programmable
Timer Duration - Maximum
99 day
Maximum Number of Shelves
5
Number of Doors
2
Timer Duration - Minimum
1 min
Control Type
Touch Screen
Housing Finish
Textured
Shelving Type
Grid
Wattage
2,800 W
Product Type
Paraffin Oven
Shelf Capacity
44 lb
Features
Program Stored in Case of Power Failure
Volume
108 L
Number of Shelves
2
Number of Displays
2
Voltage
230V
Color
Silver
Standards
CE, cUL, EAC
Temperature Setting - Minimum
20 Degrees C
Frequency
50/60 Hz

Description

Paraffin Oven, Convection Type Gravity, Overall Height 34 in, Overall Width 29 3/8 in, Overall Depth 23 in, Voltage 230V, Programmable Programmable, Preheat Time Not Applicable, Door Material Stainless Steel, Housing Material Stainless Steel, Number of Doors 2, Number of Shelves 2

Ratings & reviews