Shop MEMMERT

Paraffin Oven

  • Mfr # UN160pa 115V
  • Zoro # G023785950

product price: 
$
8,661.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Voltage
115V
Includes
(2) Stainless Steel Grid
Door Material
Stainless Steel
Number of Displays
2
Number of Shelves
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UN160pa 115V
Zoro #
G023785950
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
29 3/8 in
Overall Height
43 1/2 in
Overall Depth
23 in
Interior Width
22 in
Interior Depth
15 3/4 in
Interior Height
28 3/8 in
Fits Chest Size
Program Stored in Case of Power Failure

Details

Item
Paraffin Oven
Voltage
115V
Includes
(2) Stainless Steel Grid
Door Material
Stainless Steel
Number of Displays
2
Number of Shelves
2
Timer Duration - Maximum
99 day
Frequency
50/60 Hz
Number of Temperature Settings
1
Volume
161 L
Vacuum Pump Required
No
Wattage
1,800 W
Features
Program Stored in Case of Power Failure
Standards
CE, cUL, EAC
Shelf Capacity
44 lb
Temperature Setting - Maximum
80 Degrees C
Display Type
Digital
Color
Silver
Programmable
Programmable
Temperature Uniformity
+/-2.0 Degrees C @ 50 Degrees C
Shelving Type
Grid
Interior Material
Stainless Steel
Capacity
5.7 cu ft
Housing Material
Stainless Steel
Number of Shelves Included
2
Housing Finish
Textured
Number of Doors
2
Maximum Load Capacity per Shelf
44.09 lb
Plug Type
5-20P
Maximum Number of Shelves
8
Temperature Setting - Minimum
20 Degrees C
Control Type
Touch Screen
Convection Type
Gravity
Product Type
Paraffin Oven
Timer Duration - Minimum
1 min
Temperature Accuracy Tolerance
0.1 Degrees C

Description

Paraffin Oven, Convection Type Gravity, Overall Height 43 1/2 in, Overall Width 29 3/8 in, Overall Depth 23 in, Voltage 115V, Programmable Programmable, Preheat Time Not Applicable, Door Material Stainless Steel, Housing Material Stainless Steel, Number of Doors 2, Number of Shelves 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.