Shop MEMMERT

Paraffin Oven

  • Mfr # UN160pa 230V
  • Zoro # G423785277

product price: 
$
8,661.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Plug Type
6-15P
Housing Material
Stainless Steel
Temperature Setting - Maximum
80 Degrees C
Overall Height
43 1/2 in
Vacuum Pump Required
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UN160pa 230V
Zoro #
G423785277
UPC #
-
Country of Origin
Germany
Item
Paraffin Oven
Plug Type
6-15P
Housing Material
Stainless Steel
Temperature Setting - Maximum
80 Degrees C
Vacuum Pump Required
No
Temperature Accuracy Tolerance
0.1 Degrees C
Temperature Setting - Minimum
20 Degrees C
Number of Shelves Included
2
Number of Doors
2
Frequency
50/60 Hz
Timer Duration - Maximum
99 day
Housing Finish
Textured
Maximum Number of Shelves
8
Number of Shelves
2
Product Type
Paraffin Oven
Standards
CE, cUL, EAC
Color
Silver
Convection Type
Gravity
Features
Program Stored in Case of Power Failure
Temperature Uniformity
+/-2.0 Degrees C @ 50 Degrees C
Interior Material
Stainless Steel
Voltage
230V
Volume
161 L
Timer Duration - Minimum
1 min
Control Type
Touch Screen
Wattage
3,200 W
Number of Temperature Settings
1
Shelf Capacity
44 lb
Shelving Type
Grid
Number of Displays
2
Display Type
Digital
Programmable
Programmable
Capacity
5.7 cu ft
Door Material
Stainless Steel
Includes
(2) Stainless Steel Grid
Maximum Load Capacity per Shelf
44.09 lb

Description

Paraffin Oven, Convection Type Gravity, Overall Height 43 1/2 in, Overall Width 29 3/8 in, Overall Depth 23 in, Voltage 230V, Programmable Programmable, Preheat Time Not Applicable, Door Material Stainless Steel, Housing Material Stainless Steel, Number of Doors 2, Number of Shelves 2

Ratings & reviews