Shop MEMMERT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Pass-Through Oven
- Mfr # UF160TS 115V
- Zoro # G423654481
product price:Â
$
16,488.99
/ea
Key Features
Number of Shelves Included
2
Interior Width
22 in
Number of Temperature Settings
1
Voltage
115V
Overall Height
48 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Description
Pass-Through Oven, Convection Type Forced Air, Overall Height 48 1/2 in, Overall Width 29 3/8 in, Overall Depth 22 7/8 in, Voltage 115V, Programmable Programmable, Preheat Time Not Applicable, Door Material Stainless Steel, Housing Material Stainless Steel, Number of Doors 2, Number of Shelves 2