Shop MEMMERT

Pass-Through Oven

  • Mfr # UF160TS 230V
  • Zoro # G223785835

product price: 
$
16,488.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Standards
CE, EAC
Interior Width
22 in
Temperature Uniformity
+/-4.9 Degrees C @160 Degrees C
Features
Program Stored in Case of Power Failure
Temperature Accuracy Tolerance
+/-0.1 Degrees C up to 99.9 Degrees C, +/-0.5 Degrees C @ +100 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UF160TS 230V
Zoro #
G223785835
UPC #
-
Country of Origin
Germany

Dimensions

Interior Width
22 in
Interior Depth
15 3/4 in
Manufacturers Warranty Length
3 yr
Interior Height
28 3/8 in
Overall Width
29 3/8 in
Overall Depth
22 7/8 in
Overall Height
48 1/2 in

Details

Item
Pass-Through Oven
Standards
CE, EAC
Temperature Uniformity
+/-4.9 Degrees C @160 Degrees C
Features
Program Stored in Case of Power Failure
Temperature Accuracy Tolerance
+/-0.1 Degrees C up to 99.9 Degrees C, +/-0.5 Degrees C @ +100 Degrees C
Housing Finish
Textured
Vacuum Pump Required
No
Voltage
230V
Maximum Number of Shelves
8
Control Type
Touch Screen
Wattage
3,200 W
Programmable
Programmable
Color
Silver
Number of Displays
2
Includes
(2) Stainless Steel Grid
Number of Temperature Settings
1
Number of Shelves Included
2
Number of Doors
2
Number of Shelves
2
Timer Duration - Maximum
99 day
Temperature Setting - Maximum
250 Degrees C
Product Type
Pass-Through Oven
Capacity
5.7 cu ft
Plug Type
6-15P
Interior Material
Stainless Steel
Housing Material
Stainless Steel
Maximum Load Capacity per Shelf
44.09 lb
Shelf Capacity
44 lb
Timer Duration - Minimum
1 min
Volume
161 L
Display Type
Digital
Shelving Type
Grid
Temperature Setting - Minimum
20 Degrees C
Frequency
50/60 Hz
Door Material
Stainless Steel
Convection Type
Forced Air

Description

Pass-Through Oven, Convection Type Forced Air, Overall Height 48 1/2 in, Overall Width 29 3/8 in, Overall Depth 22 7/8 in, Voltage 230V, Programmable Programmable, Preheat Time Not Applicable, Door Material Stainless Steel, Housing Material Stainless Steel, Number of Doors 2, Number of Shelves 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.