Shop MEMMERT

Pass-Through Oven

  • Mfr # UF450TS 208V
  • Zoro # G223654704

product price: 
$
25,191.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Interior Depth
23 5/8 in
Voltage
208V
Temperature Uniformity
+/-6.4 Degrees C @160 Degrees C
Number of Doors
2
Maximum Load Capacity per Shelf
66.14 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UF450TS 208V
Zoro #
G223654704
UPC #
-
Country of Origin
Germany

Dimensions

Interior Depth
23 5/8 in
Manufacturers Warranty Length
3 yr
Interior Height
41 in
Overall Depth
30 3/4 in
Interior Width
41 in
Overall Height
48 1/2 in
Overall Width
48 1/4 in

Details

Item
Pass-Through Oven
Voltage
208V
Temperature Uniformity
+/-6.4 Degrees C @160 Degrees C
Number of Doors
2
Maximum Load Capacity per Shelf
66.14 lb
Product Type
Pass-Through Oven
Color
Silver
Capacity
15.9 cu ft
Convection Type
Forced Air
Door Material
Stainless Steel
Number of Shelves
2
Temperature Setting - Minimum
20 Degrees C
Temperature Accuracy Tolerance
+/-0.1 Degrees C up to 99.9 Degrees C, +/-0.5 Degrees C @ +100 Degrees C
Shelf Capacity
44 lb
Display Type
Digital
Shelving Type
Grid
Number of Displays
2
Includes
(2) Stainless Steel Grid
Standards
CE, EAC
Number of Shelves Included
2
Interior Material
Stainless Steel
Timer Duration - Maximum
99 day
Housing Finish
Textured
Housing Material
Stainless Steel
Volume
449 L
Vacuum Pump Required
No
Maximum Number of Shelves
8
Plug Type
L15-20
Control Type
Touch Screen
Features
Program Stored in Case of Power Failure
Number of Temperature Settings
1
Temperature Setting - Maximum
250 Degrees C
Timer Duration - Minimum
1 min
Wattage
4,800 W
Programmable
Programmable
Frequency
50/60 Hz

Description

Pass-Through Oven, Convection Type Forced Air, Overall Height 48 1/2 in, Overall Width 48 1/4 in, Overall Depth 30 3/4 in, Voltage 208V, Programmable Programmable, Preheat Time Not Applicable, Door Material Stainless Steel, Housing Material Stainless Steel, Number of Doors 2, Number of Shelves 2

Ratings & reviews